Flat Shipping

Flat Shipping at €24.99 + VAT

LEWISBINS DC2070 XL Divider Box, 0.5 Cu Ft, 16 1/2 Inch X 10 7/8 Inch X 7 Inch, Thermoplastic Polypropylene | CR9JEC

LEWISBINS DC2070 XL Divider Box, 16 1/2 X 10 7/8 X 7 Inch Size, Thermoplastic Polypropylene

Item: CR9JEC Model: DC2070 XLCross Ref: 9MEW7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider Box
ColorBlack
Divider ColorBlack, Purple
Height7"
Includes DividerNo
Includes LidNo
Length16 1/2"
Load Capacity40 lbs.
MaterialPlastic
Number Of Divider Slots Short11
Number Of Dividers18
Number Of Long Divider Slots7
Storage Capacity0.5 cu. ft.
Surface ResistivityLess Than 1 M Ohm/Sq
Width10 7/8"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)17.78
Ship length (cm)41.91
Ship width (cm)27.62
Country of OriginUS

Product Variants

ProductModelHeightNumber Of Divider Slots ShortNumber Of DividersNumber Of Long Divider SlotsStorage CapacityMaterialIncludes DividerIncludes LidPrice
LEWISBINS DC1025 XL Divider Box, 0.1 Cu Ft, 10 3/4 Inch X 8 1/4 Inch X 2 1/2 Inch, Thermoplastic Polypropylene | CR9JEB DC1025 XL2 1/2"71250.1 cu. ft.PlasticNoNo€18.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS DC2070 XL Divider Box, 16 1/2 X 10 7/8 X 7 Inch Size, Thermoplastic Polypropylene
€62.81 /unit