Flat Shipping

Flat Shipping at €24.99 + VAT

LEWISBINS CSN2117-1 Gray Container Cover 21 x 17 Gray For AF2JHC | AF2JHH 6UFZ5

LEWISBINS CSN2117-1 Gray Container Cover 21 x 17 Gray For AF2JHC

Item: AF2JHH Model: CSN2117-1 GrayCross Ref: 6UFZ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStack & Nest Container Cover
ColorGray
MaterialChrome Nickle Carbon Steel
Outside Depth22"
Outside Height2"
Outside Width17 1/2"
Use With6UFZ0
Compatible Grainger Part Number6UFZ1
Compatible Manufacturer Model NumberSN2117-12
Overall Length21 1/4"
Overall Width17 1/4"
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)4.83
Ship length (cm)54.86
Ship width (cm)44.7
HS code3923500000
Country of OriginUS

Product Variants

ProductModelColorUse WithMaterialOutside WidthOutside HeightOutside DepthPrice
LEWISBINS CSN2117-1 Blue Container Cover 21 x 17 Blue For AF2JHB | AF2JHJ 6UFZ6 CSN2117-1 BlueBlue6UFY9Chrome Nickle Carbon Steel17 1/2"2"22"€19.67
LEWISBINS CSN2117-1 Red Container Cover 21 x 17 Red For AF2JHD | AF2JHK 6UFZ7 CSN2117-1 RedRed6UFZ1Chrome Nickle Carbon Steel17 1/2"2"22"€19.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEWISBINS CSN2117-1 Gray Container Cover 21 x 17 Gray For AF2JHC
€26.15 /unit