Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON GFTR2-HG GFI Receptacle, Decorator Duplex, 5-20R, 20 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HNH

LEVITON GFTR2-HG GFI Receptacle, Decorator Duplex, 5-20R, 20 A, 125 VAC, Brown, 2 Poles, Screw Terminals

Item: CR9HNH Model: GFTR2-HGCross Ref: 792UJ1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.53 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Connection OrientationStraight
Cover TypeNo Cover
GfciYes
GradeHospital
GroundingGrounded
Housing ColorBrown
IncludesWallplate
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Self TestingYes
Surge ProtectionYes
Visual Indicator LightsPower Connected
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating20A
Includes Mounting HardwareYes
Mount TypeFlush
PhaseSingle
Resistance PropertyGeneral Purpose
Special Resistance PropertiesTamper Resistant
StandardsANSI, CSA CERTIFIED, FEDERAL SPECIFICATION, NOM-ANCE, ROHS COMPLIANT, UL LISTED
Ul 94 Flammability RatingV-0
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1966
Ship height (cm)10.29
Ship length (cm)3.45
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelReceptacle TypeHousing ColorWire Connection LocationVoltageMounting TypeNema Receptacle ConfigurationGfciGroundingPrice
LEVITON GFNT1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLR GFNT1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLT GFNL1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFNT1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLV GFNT1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLY GFNL1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFTR1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLZ GFTR1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€65.45
LEVITON GFNT1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMA GFNT1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMB GFNL1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€84.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON GFTR2-HG GFI Receptacle, Decorator Duplex, 5-20R, 20 A, 125 VAC, Brown, 2 Poles, Screw Terminals
€79.53 /unit