Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON GFNT1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLV

LEVITON GFNT1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals

Item: CR9HLV Model: GFNT1-HGCross Ref: 792UE0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.84 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Connection OrientationStraight
Cover TypeNo Cover
Face Plate Height2 4/5"
FeaturesBuilt-In Night Light
GfciYes
GradeHospital
GroundingGrounded
Housing ColorBrown
IncludesStrap Material
Mount Hole Center-to-center Height3.81"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Self TestingYes
Surge ProtectionYes
Visual Indicator LightsPower Connected
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating15A
Includes Mounting HardwareYes
Mount TypeFlush
PhaseSingle
Resistance PropertyGeneral Purpose
StandardsANSI C73, CSA C22.2 NO. 42 AND 144, CSA CERTIFIED, FEDERAL SPECIFICATION W-C-596, NEMA WD-1 AND WD-6, NOM-ANCE, UL 498, UL 943, UL LISTED
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)10.29
Ship length (cm)3.45
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelReceptacle TypeHousing ColorWire Connection LocationVoltageMounting TypeNema Receptacle ConfigurationGfciGroundingPrice
LEVITON GFNT1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLR GFNT1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLT GFNL1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFNL1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLY GFNL1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFTR1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLZ GFTR1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€65.45
LEVITON GFNT1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMA GFNT1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMB GFNL1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€84.99
LEVITON GFTR1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMC GFTR1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€65.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON GFNT1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals
€77.84 /unit