Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON GFNT2-HGW GFI Receptacle, Decorator Duplex, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals | CR9JBD

LEVITON GFNT2-HGW GFI Receptacle, Decorator Duplex, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals

Item: CR9JBD Model: GFNT2-HGWCross Ref: 792UF9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.74 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
GradeHospital
Mounting Hardware IncludedYes
Connection OrientationStraight
Cover TypeNo Cover
Current Rating20A
Face Plate Height2.8"
GfciYes
GroundingGrounded
Housing ColorWhite
IncludesWallplate
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PhaseSingle
PolarizedYes
Receptacle TypeDecorator Duplex
Resistance PropertyGeneral Purpose
Self TestingYes
StandardsANSI C73, CSA C22.2 NO. 42 AND 144, CSA CERTIFIED, FEDERAL SPECIFICATION W-C-596, NEMA WD-1 AND WD-6, NOM-ANCE, UL 498, UL 943, UL LISTED
Surge ProtectionYes
Ul 94 Flammability RatingV-0
Visual Indicator LightsPower Connected
Voltage Rating125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1917
Ship height (cm)10.29
Ship length (cm)3.45
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelReceptacle TypeHousing ColorWire Connection LocationVoltageMounting TypeNema Receptacle ConfigurationGfciGroundingPrice
LEVITON GFNT1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLR GFNT1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGE GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLT GFNL1-HGEDecorator DuplexBlackBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFNT1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLV GFNT1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLY GFNL1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€91.05
LEVITON GFTR1-HG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLZ GFTR1-HGDecorator DuplexBrownBack, Side125V ACFlushNEMA 5-15RYesGrounded€65.45
LEVITON GFNT1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMA GFNT1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€64.28
LEVITON GFNL1-HGG GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Gray, 2 Poles, Screw Terminals | CR9HMB GFNL1-HGGDecorator DuplexGrayBack, Side125V ACFlushNEMA 5-15RYesGrounded€84.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON GFNT2-HGW GFI Receptacle, Decorator Duplex, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals
€82.74 /unit