Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 16PD08201ST Standard Plate Caster, 8 Inch Dia, 9 1/2 Inch Height | CN8EYF

ALBION CASTERS 16PD08201ST Standard Plate Caster, 8 Inch Dia, 9 1/2 Inch Height

Item: CN8EYF Model: 16PD08201STCross Ref: 32LG42
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€310.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Brake TypeTotal Lock Brake
Caster MaterialAluminum
Caster Sub-typeSwivel
Includes Thread GuardsNo
Inside Bolt Hole Spacing3" x 3"
Load Rating1250 lbs.
Mounting Bolt Dia.3/8"
Mounting Height9 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Swivel ConstructionKingspin
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypeRoller
Wheel Diameter8"
Wheel Width2"
Wheel/tread ColorGreen
Wheel/tread Hardness60 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialAluminum
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Wheel Dia.8"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 3.312

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Sub-typeMounting Plate Bolt Hole PatternWheel WidthWheel Bearing TypeMounting HeightMounting Plate SizePrice
ALBION FH0650924 Caster Wheel | CN8EGV FH0650924--------€464.22
ALBION 05DT05201SFBD Caster | CN8EGW 05DT05201SFBD2.625" x 3"3" x 3.625"------€232.12
ALBION 05DT06201S Caster | CN8EGX 05DT06201S2.625" x 3"3" x 3.625"------€205.59
ALBION 05DT08201SFBD Caster | CN8EGY 05DT08201SFBD2.625" x 3"3" x 3.625"------€271.35
ALBION 05DT06201R Caster | CN8EGZ 05DT06201R2.625" x 3"3" x 3.625"------€163.91
ALBION 05DT04201SFBD Caster | CN8EHA 05DT04201SFBD2.625" x 3"3" x 3.625"------€219.27
ALBION 05DT04201R Caster | CN8EHB 05DT04201R2.625" x 3"3" x 3.625"------€133.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 16PD08201ST Standard Plate Caster, 8 Inch Dia, 9 1/2 Inch Height
€310.75 /unit