Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 8450 Receptacle, Single, 15-50R, 50 A, 250V AC, Black, 3 Poles, Screw Terminals | CR9JAW

LEVITON 8450 Receptacle, Single, 15-50R, 50 A, 250V AC, Black, 3 Poles, Screw Terminals

Item: CR9JAW Model: 8450Cross Ref: 792U54
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps50A
Body MaterialNylon
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Flange ShapeRectangular
GfciNo
GroundingGrounded
Housing ColorBlack
Hp7 1/2 hp
Ip RatingNot Rated
Max. Operating Temp.60°C
Min. Operating Temp.-40°C
Min. Wire Size4 AWG
Mounting TypeRecessed
Nema Receptacle ConfigurationNEMA 15-50R
Number Of Gangs1
Number Of Outlets1
Number Of Poles3
Number Of Wires4
PhaseThree
PolarizedYes
Receptacle TypeSingle
Surge ProtectionNo
Voltage250V AC
Wire Connection LocationSide
Wire Connection TypeScrew Terminals
AfciNo
Current Rating50A
GradeFederal Specification
Housing MaterialNylon
Mount TypeRecessed
Nema Enclosure RatingNot Rated
Special ResistanceTamper Resistant
StandardsANSI C73, CSA C22.2 NO. 42 FILE E152105, NEMA WD-6, UL 498 FILE E13399
Voltage Rating250V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)9.53
Ship length (cm)5.33
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelReceptacle TypeNumber Of PolesNumber Of WiresHousing ColorWire Connection TypeWire Connection LocationSurge ProtectionSelf TestingPrice
LEVITON 15379-C Flanged Receptacle, Single, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals | CR9GYY 15379-CSingle23WhiteScrew TerminalsBack--€47.24
LEVITON GFWR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLM GFWR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€50.27
LEVITON GFTR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLN GFTR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€44.35
LEVITON GFNL1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLP GFNL1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€73.70
LEVITON GFNT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLQ GFNT1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€32.43
LEVITON GFWT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLU GFWT1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€47.61
LEVITON GFNT1 GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLW GFNT1Decorator Duplex23BrownScrew TerminalsSideYesYes€44.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 8450 Receptacle, Single, 15-50R, 50 A, 250V AC, Black, 3 Poles, Screw Terminals
€174.02 /unit