Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 7413-C Locking Connector, Non-NEMA, 20 A, 120/208V AC, 3 Poles, Black/White | CR9HCJ

LEVITON 7413-C Locking Connector, Non-NEMA, 20 A, 120/208V AC, 3 Poles, Black/White

Item: CR9HCJ Model: 7413-CCross Ref: 792TY6
Limited Availability
€147.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps20A
Body MaterialNylon
Cap TypeNo Cap, Cover
Connection OrientationStraight
Contact MaterialBrass
Face Dia.1.97"
For EnvironmentDry
For Maximum Cable Diameter0.895"
For Minimum Cable Diameter0.595"
GradeFederal
GroundingNon Grounded
Housing ColorBlack, White
Insulation MaterialNylon
Ip RatingNot Rated
Length3.78"
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Midget LockingNo
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Nema Enclosure RatingNot Rated
Nema Receptacle ConfigurationNon-NEMA
Number Of Poles3
Number Of Wires4
Outside Dia.2.22"
PhaseThree
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant, UV/Sunlight Resistant
ShroudedNo
Voltage120/208V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating20A
Face Diameter1.97"
Housing MaterialNylon
MarketIndustrial
Maximum Operating Temperature140°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Outside Diameter2.22"
Overall Length3.78"
StandardsANSI C73, CSA C22.2 NO. 42 FILE LR-406, NEMA WD-6, NOM 057 CERTIFIED, ROHS COMPLIANT, UL 498 FILE E13393, UL 94, UL FEDERAL SPECIFICATION WC-596 FILE E13393
Ul 94 Flammability RatingHB
Voltage Rating120/208V AC

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.97
Ship length (cm)71.12
Country of OriginMX

Product Variants

ProductModelNumber Of PolesNumber Of WiresHousing ColorCap TypeIp RatingGradeGroundingMax. Wire SizePrice
LEVITON 25W07 WatertigHeight Locking Connector, Non-NEMA, 15/10 A, 125/250VAC, 3 Poles, Yellow, Gen Use | CR9GYQ 25W0733YellowPress On CapIP66, IP67, IP69KGeneral UseNon Grounded10 AWG€72.49
LEVITON 27W09 WatertigHeight Locking Connector, Non-NEMA, 20 A, 120/208VAC, 4 Poles, Yellow, Gen Use | CR9GYR 27W0944YellowPress On CapIP67General UseNon Grounded10 AWG€151.88
LEVITON 27W08-G WatertigHeight Locking Connector, Non-NEMA, 20 A, 125/250VAC, 3 Poles, Yellow, Gen Use | CR9GYT 27W08-G33YellowPress On CapIP67General UseGrounded10 AWG€75.11
LEVITON 7565-C Locking Connector, Non-NEMA, 15/20 A, 125/250V AC, 3 Poles, Black/White | CR9HCH 7565-C33Black, WhiteNo Cap, CoverNot RatedFederalNon Grounded10 AWG€44.91
LEVITON 7314-C Locking Connector, Non-NEMA, 20 A, 125/250V AC, 3 Poles, Black/White | CR9HCK 7314-C33Black, WhiteNo Cap, CoverNot RatedFederalNon Grounded10 AWG€52.75
LEVITON 3333-GC Locking Connector, Non-NEMA, 30 A, 250V AC, 2 Poles, Black/White, Federal Specification | CR9HCL 3333-GC23Black, WhiteNo Cap, CoverNot RatedFederalGrounded8 AWG€53.60
LEVITON 6360CR Locking Connector, Non-NEMA, 50 A, 125V AC, 2 Poles, Yellow, Gen Use | CR9HCM 6360CR23YellowNo Cap, CoverNot RatedGeneral UseGrounded4 AWG€230.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 7413-C Locking Connector, Non-NEMA, 20 A, 120/208V AC, 3 Poles, Black/White
€147.88 /unit