Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 27W08-G WatertigHeight Locking Connector, Non-NEMA, 20 A, 125/250VAC, 3 Poles, Yellow, Gen Use | CR9GYT

LEVITON 27W08-G WatertigHeight Locking Connector, Non-NEMA, 20 A, 125/250VAC, 3 Poles, Yellow, Gen Use

Item: CR9GYT Model: 27W08-GCross Ref: 792TC4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.55 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps20A
Body MaterialSantoprene TPV
Cap TypePress On Cap
Connection OrientationStraight
Contact MaterialNickel Plated Brass
Face Dia.2 1/2"
For EnvironmentWet
For Maximum Cable Diameter7/8"
For Minimum Cable Diameter3/8"
GradeGeneral Use
GroundingGrounded
Housing ColorYellow
Insulation MaterialNylon
Ip RatingIP67
Length5 13/25"
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Midget LockingNo
Min. Operating Temp.-40°C
Min. Wire Size16 AWG
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nema Receptacle ConfigurationNon-NEMA
Number Of Poles3
Number Of Wires3
Outside Dia.2 1/2"
PolarizedYes
Resistance PropertiesWatertight
ShroudedYes
Voltage125/250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating20A
Face Diameter2.5"
Housing MaterialSantoprene TPV
MarketIndustrial
Maximum Operating Temperature140°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size16 AWG
Outside Diameter2.5"
Overall Length5.52"
StandardsANSI C73, CSA C22.2 NO. 42 FILE LR-406, NEMA WD-6, NOM 057 CERTIFIED, UL 498
Ul 94 Flammability RatingV-2
Voltage Rating125/250V AC

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)2.54
Ship length (cm)14.02
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelNumber Of PolesNumber Of WiresHousing ColorCap TypeIp RatingGradeGroundingMax. Wire SizePrice
LEVITON 25W07 WatertigHeight Locking Connector, Non-NEMA, 15/10 A, 125/250VAC, 3 Poles, Yellow, Gen Use | CR9GYQ 25W0733YellowPress On CapIP66, IP67, IP69KGeneral UseNon Grounded10 AWG€72.49
LEVITON 27W09 WatertigHeight Locking Connector, Non-NEMA, 20 A, 120/208VAC, 4 Poles, Yellow, Gen Use | CR9GYR 27W0944YellowPress On CapIP67General UseNon Grounded10 AWG€151.88
LEVITON 7565-C Locking Connector, Non-NEMA, 15/20 A, 125/250V AC, 3 Poles, Black/White | CR9HCH 7565-C33Black, WhiteNo Cap, CoverNot RatedFederalNon Grounded10 AWG€44.91
LEVITON 7413-C Locking Connector, Non-NEMA, 20 A, 120/208V AC, 3 Poles, Black/White | CR9HCJ 7413-C34Black, WhiteNo Cap, CoverNot RatedFederalNon Grounded10 AWG€76.14
LEVITON 7314-C Locking Connector, Non-NEMA, 20 A, 125/250V AC, 3 Poles, Black/White | CR9HCK 7314-C33Black, WhiteNo Cap, CoverNot RatedFederalNon Grounded10 AWG€52.75
LEVITON 3333-GC Locking Connector, Non-NEMA, 30 A, 250V AC, 2 Poles, Black/White, Federal Specification | CR9HCL 3333-GC23Black, WhiteNo Cap, CoverNot RatedFederalGrounded8 AWG€53.60
LEVITON 6360CR Locking Connector, Non-NEMA, 50 A, 125V AC, 2 Poles, Yellow, Gen Use | CR9HCM 6360CR23YellowNo Cap, CoverNot RatedGeneral UseGrounded4 AWG€230.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 27W08-G WatertigHeight Locking Connector, Non-NEMA, 20 A, 125/250VAC, 3 Poles, Yellow, Gen Use
€85.55 /unit