Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 688-W Receptacle, Single, 5-15R, 15 A, 125V AC, White, 2 Poles, Screw Terminals, Std Resist | CR9HZF

LEVITON 688-W Receptacle, Single, 5-15R, 15 A, 125V AC, White, 2 Poles, Screw Terminals, Std Resist

Item: CR9HZF Model: 688-WCross Ref: 792TX3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.90 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Body MaterialThermoplastic
Connection OrientationStraight
Cover TypeNo Cover
GfciNo
GroundingGrounded
Housing ColorWhite
Mounting Hardware IncludedYes
Mounting TypeRecessed
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Gangs1
Number Of Outlets1
Number Of Poles2
Number Of Wires3
PolarizedNo
Receptacle TypeSingle
Voltage125V AC
Wire Connection LocationBack
Wire Connection TypeScrew Terminals
Current Rating15A
GradeGeneral Use
Housing MaterialThermoplastic
Includes Mounting HardwareYes
Mount TypeRecessed
Nema Enclosure RatingNot Rated
PhaseSingle
StandardsCSA CERTIFIED, UL LISTED
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelReceptacle TypeNumber Of PolesNumber Of WiresHousing ColorWire Connection TypeWire Connection LocationSurge ProtectionSelf TestingPrice
LEVITON 15379-C Flanged Receptacle, Single, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals | CR9GYY 15379-CSingle23WhiteScrew TerminalsBack--€47.24
LEVITON GFWR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLM GFWR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€50.27
LEVITON GFTR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLN GFTR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€44.35
LEVITON GFNL1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLP GFNL1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€73.70
LEVITON GFNT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLQ GFNT1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€32.43
LEVITON GFWT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLU GFWT1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€47.61
LEVITON GFNT1 GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLW GFNT1Decorator Duplex23BrownScrew TerminalsSideYesYes€44.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 688-W Receptacle, Single, 5-15R, 15 A, 125V AC, White, 2 Poles, Screw Terminals, Std Resist
€26.90 /unit