DIXON B2CMP-G600 Clamp Elbow, 90 Deg., 304 Stainless Steel, 6 Inch Tube O.D.

Item: AL8AGY Model: B2CMP-G600
Limited Availability
€426.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Angle90°
Connection Size6" x 6"
Connection TypeClamp x Clamp
End Configuration Size6" x 6"
End Configuration TypeSanitary Clamp End x Sanitary Clamp End
Fitting Type90 Degree Elbow
GradeGrade 304
MaterialStainless Steel
Mfr. SeriesB2CMP Series

Shipping Info:

Ship weight (kg) 4.3515
Country of OriginTH

Product Variants

ProductModelConnection TypeFitting ShapeMaterialAngleGradeHex SizeShapeFinishPrice
DIXON TLT76 | AK2RYE TLT76GHT x MNPT-Nylon--1 1/8"--€2.31
DIXON B2CMP-G100 | AL8AGT B2CMP-G100Clamp x Clamp-Stainless Steel90°Grade 304---€22.23
DIXON B2CMP-G150 | AL8AGU B2CMP-G150Clamp x Clamp-Stainless Steel90°Grade 304---€23.17
DIXON B2CMP-G200 | AL8AGV B2CMP-G200Clamp x Clamp-Stainless Steel90°Grade 304---€27.32
DIXON B2CMP-G250 | AL8AGW B2CMP-G250Clamp x Clamp-Stainless Steel90°Grade 304---€37.41
DIXON B2CMP-G400 | AL8AGX B2CMP-G400Clamp x Clamp-Stainless Steel90°Grade 304---€77.50
DIXON B2CMP-R50 | AL8AHB B2CMP-R50Clamp x Clamp-Stainless Steel90°Grade 316L---€29.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B2CMP-G600 Clamp Elbow, 90 Deg., 304 Stainless Steel, 6 Inch Tube O.D.
€426.95 /unit