Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 5361-GY Receptacle, Single, 5-20R, 125V AC, 20 A, 2 Poles, Gray, Screw Terminals, Std Protection | CR9HZH

LEVITON 5361-GY Receptacle, Single, 5-20R, 125V AC, 20 A, 2 Poles, Gray, Screw Terminals, Std Protection

Item: CR9HZH Model: 5361-GYCross Ref: 792TP9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Body MaterialThermoplastic Nylon
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Depth1.06"
Face Plate Width1.31"
GfciNo
GradeFederal
GroundingGrounded
Housing ColorGray
Hp1 hp
IncludesIsolated Ground
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mount Hole Center-to-center Height3 7/25"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Outlets1
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeSingle
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating20A
Housing MaterialThermoplastic Nylon
Includes Mounting HardwareYes
Mount TypeFlush
Nema Enclosure RatingNot Rated
Overall Depth1.1"
PhaseSingle
StandardsANSI C73, CSA C22.2 NO. 42 FILE E152105, NOM 057 CERTIFIED, UL 498 FILE E13399, UL FEDERAL SPECIFICATION WC-596 FILE E13399
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)116.84
Ship length (cm)40.64
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelReceptacle TypeWire Connection LocationHousing ColorGradeSurge ProtectionVoltageMounting TypeNema Receptacle ConfigurationPrice
LEVITON 16252-DIN Din Rail Receptacle, Decorator Duplex, 5-15R, 125VAC, 15 A, 2 Poles, Gray | CR9GYU 16252-DINDecorator DuplexBackGrayGeneral Use-125V ACFlushNEMA 5-15R€107.47
LEVITON 5279-CWP Flanged Receptacle, Single, 5-15R, 125 VAC, 15 A, 2 Poles, Gray, Screw Terminals | CR9GYX 5279-CWPSingleBackGrayFederalNo125V ACRecessedNEMA 5-15R€86.72
LEVITON 5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPW 5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€79.44
LEVITON T5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPX T5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€106.91
LEVITON 7280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPY 7280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€113.99
LEVITON 16252-GY Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals | CR9HPZ 16252-GYDecorator DuplexBack, SideGrayFederal-125V ACFlushNEMA 5-15R€11.30
LEVITON 7280-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals | CR9HQA 7280-IDecorator DuplexBack, SideIvoryGeneral UseYes125V ACFlushNEMA 5-15R€116.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 5361-GY Receptacle, Single, 5-20R, 125V AC, 20 A, 2 Poles, Gray, Screw Terminals, Std Protection
€31.96 /unit