Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 26725-413 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-3, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZE

LEVITON 26725-413 Lampholder, 75W, Bottom Screw-Down, 600V AC Volt

Item: CR9GZE Model: 26725-413Cross Ref: 799L94
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLampholder
Bulb Base Type4-Pin G24Q-3 Or 4-Pin GX24Q-3
ColorWhite
FeaturesBottom Screw-Down
Voltage600V AC
Wattage75 W
Body MaterialThermoplastic
Compatible With BrandUniversal
MountingBottom Screw Down
Overall Length1 3/8"
Product TypeLamp Holder
StandardsCSA CERTIFIED, NOM, UL
Wire Gauge18 AWG

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.45
Ship length (cm)3.56
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelBulb Base TypeWattageVoltageColorOverall LengthMountingBody MaterialConnectionPrice
LEVITON 26719-100 Lampholder, 2-Pin, 75 W Watts, Horizontal Screw-Down, 600V AC Volt, White | CR9GYZ 26719-1002-Pin75 W600V ACWhite----€10.67
LEVITON 26719-200 Lampholder, 2-Pin, 75 W Watts, Side Screw-Down, 600V AC Volt, White | CR9GZA 26719-2002-Pin75 W600V ACWhite1 3/8"Horizontal Screw DownThermoplasticQuick Connect€9.73
LEVITON 26725-213 Lampholder, 2-Pin, 75 W Watts, Bottom Screw-Down, 600V AC Volt, White | CR9GZB 26725-2132-Pin75 W600V ACWhite1 3/8"Bottom Screw DownThermoplasticQuick Connect€12.35
LEVITON 26720-200 Lampholder, 2-Pin, 75 W Watts, Side Screw-Down, 600V AC Volt, White | CR9GZC 26720-2002-Pin75 W600V ACWhite----€10.61
LEVITON 26720-100 Lampholder, 2-Pin, 75 W Watts, Side Snap-In, 600V AC Volt, White | CR9GZD 26720-1002-Pin75 W600V ACWhite1 3/8"Snap InThermoplasticQuick Connect€5.46
LEVITON 26725-403 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-3, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZF 26725-4034-Pin75 W600V ACWhite1 3/8"Bottom Snap InThermoplasticQuick Connect€15.27
LEVITON 26725-419 Lampholder, 4-Pin G24q-3 or 4-Pin GX24q-4, 75 W Watts, Bottom Screw-Down, 600V AC Volt | CR9GZG 26725-4194-Pin75 W600V ACWhite1 3/8"Bottom Screw DownThermoplastic-€18.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 26725-413 Lampholder, 75W, Bottom Screw-Down, 600V AC Volt
€20.47 /unit