Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 16252-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals | CR9HQB

LEVITON 16252-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals

Item: CR9HQB Model: 16252-ICross Ref: 792T03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Body MaterialPBT Polyester
Connection OrientationStraight
Contact MaterialPhosphor Bronze
Cover TypeNo Cover
Face Plate Height2.61"
Face Plate Width1.55"
GfciNo
GradeFederal
GroundingGrounded
Housing ColorIvory
Hp1/2 hp
IncludesStrap Material
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating15A
Horsepower Rating1/2 hp
Housing MaterialPBT Polyester
Includes Mounting HardwareYes
Maximum Operating Temperature140°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Mount TypeFlush
Nema Enclosure RatingNot Rated
PhaseSingle
Signal & Power ProtectionStandard Protection
StandardsANSI C73, CSA C22.2 NO. 42 FILE LR-406, CULUS NON-ANCE, ROHS COMPLIANT, UL 498 FEDERAL SPECIFICATION W-C-596 CSA C22.2 NO. 42, UL 498 FILE E13399
Ul 94 Flammability RatingV-2
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0878
Ship height (cm)10.31
Ship length (cm)2.9
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelReceptacle TypeWire Connection LocationHousing ColorGradeSurge ProtectionVoltageMounting TypeNema Receptacle ConfigurationPrice
LEVITON 16252-DIN Din Rail Receptacle, Decorator Duplex, 5-15R, 125VAC, 15 A, 2 Poles, Gray | CR9GYU 16252-DINDecorator DuplexBackGrayGeneral Use-125V ACFlushNEMA 5-15R€107.47
LEVITON 5279-CWP Flanged Receptacle, Single, 5-15R, 125 VAC, 15 A, 2 Poles, Gray, Screw Terminals | CR9GYX 5279-CWPSingleBackGrayFederalNo125V ACRecessedNEMA 5-15R€86.72
LEVITON 5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPW 5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€79.44
LEVITON T5280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPX T5280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€106.91
LEVITON 7280-B Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Blue, Screw Terminals | CR9HPY 7280-BDecorator DuplexBack, SideBlueGeneral UseYes125V ACFlushNEMA 5-15R€113.99
LEVITON 16252-GY Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Gray, Screw Terminals | CR9HPZ 16252-GYDecorator DuplexBack, SideGrayFederal-125V ACFlushNEMA 5-15R€11.30
LEVITON 7280-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals | CR9HQA 7280-IDecorator DuplexBack, SideIvoryGeneral UseYes125V ACFlushNEMA 5-15R€116.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 16252-I Receptacle, Decorator Duplex, 5-15R, 125V AC, 15 A, 2 Poles, Ivory, Screw Terminals
€13.19 /unit