Flat Shipping

Flat Shipping at €24.99 + VAT

LEONARD VALVE ST-75-LF-ED Hose Station 3/4 Inch Ss/brass 25 In L | AG6RFN 45K823

LEONARD VALVE ST-75-LF-ED Hose Station 3/4 Inch Ss/brass 25 In L

Item: AG6RFN Model: ST-75-LF-EDCross Ref: 45K823
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,718.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Station
Connection TypeFNPT x MNPT
Dial Range+20°F to +240°F
FinishStainless Steel
Height25"
Hose Rack MaterialStainless Steel
IncludesMounting Hardware
Length10"
MaterialBrass, Stainless Steel , Stainless Steel
Max. Flow Rate6 GPM
Max. Steam Pressure80 psi
Max. Water Pressure125 psi
Pipe Size3/4"
Temp. Range+120°F to +200°F
Valve MaterialStainless Steel
Width10"
Overall Height25"
Overall Length10"
Overall Width8"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)24.89
Ship length (cm)46.23
Ship width (cm)45.72
HS code8481809015

Product Details:

    • Hose Rack Material (Stainless Steel)

Product Variants

ProductModelMax. Flow RateHeightMaterialFinishValve MaterialConnection TypeTemp. RangeMax. Water PressurePrice
LEONARD VALVE 3800-VBD-CP Hose Station 3/4 Inch 6 Gpm Chrome | AG6RFF 45K810 3800-VBD-CP6 GPM24 1/2"Brass, Stainless SteelChrome PlatedBronzeFNPT x MNPT+120°F to +200°F125 psi€1,994.53
LEONARD VALVE 3800-VBD-RF Hose Station 3/4 Inch 6 Gpm Rough Bronze | AG6RFG 45K811 3800-VBD-RF6 GPM24 1/2"Brass, Stainless SteelRough BronzeBronzeFNPT x MNPT+120°F to +200°F125 psi€1,859.03
LEONARD VALVE THS-25-VBD-CP Hose Station 3/4 Inch 9 Gpm Chrome | AG6RFH 45K812 THS-25-VBD-CP9 GPM28"Brass, Stainless SteelChrome PlatedBronzeFNPT x MNPT+120°F to +200°F125 psi€2,802.94
LEONARD VALVE THS-25-VBD-RF Hose Station 3/4 Inch 9 Gpm Rough Bronze | AG6RFJ 45K813 THS-25-VBD-RF9 GPM28"Brass, Stainless SteelRough BronzeBronzeFNPT x MNPT+120°F to +200°F125 psi€2,673.48
LEONARD VALVE SW-75-EVBD-CP Hose Station 3/4 Inch 6 Gpm Chrome | AG6RFK 45K814 SW-75-EVBD-CP6 GPM25"Brass, Stainless SteelChrome PlatedStainless SteelFNPT x MNPT+120°F to +200°F125 psi€1,445.66
LEONARD VALVE SW-75-EVBD-RF Hose Station 3/4 Inch 6 Gpm Rough Bronze | AG6RFL 45K815 SW-75-EVBD-RF6 GPM25"Brass, Stainless SteelRough BronzeStainless SteelFNPT x MNPT+120°F to +200°F125 psi€1,284.00
LEONARD VALVE CW-75-VBD Hose Station 3/4 Inch 6 Gpm Chrome | AG6RFM 45K816 CW-75-VBD6 GPM36"Brass, Stainless SteelChrome PlatedStainless SteelFNPT x MNPT+120°F to +200°F125 psi€3,163.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEONARD VALVE ST-75-LF-ED Hose Station 3/4 Inch Ss/brass 25 In L
€2,718.98 /unit