Flat Shipping

Flat Shipping at €24.99 + VAT

LEONARD VALVE BV(3) 270/269 LF Ball Valve | CR9GUF

LEONARD VALVE BV(3) 270/269 LF Ball Valve

Item: CR9GUF Model: BV(3) 270/269 LFCross Ref: 802DA5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€233.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
For Use With Mfr. Model Number269-LF
Body MaterialBrass
Connection TypeNPT
IncludesBall Valve
Outlet Connection Size1/2"
Overall Height5 1/2"
Overall Width5"
Seal MaterialNBR
StandardsASSE 1017, ASSE 1069

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
LEONARD VALVE SW-270/269 Adapter | CR9GUC SW-270/269SW-270/269€47.70
LEONARD VALVE SW-370/369 Adapter | CR9GUD SW-370/369SW-370/369€47.70
LEONARD VALVE BV(3) 370-369 LF Ball Valve | CR9GUE BV(3) 370-369 LFBV(3) 370-369 LF€245.52
LEONARD VALVE BRKT Bracket Assembly | CR9GUG BRKTBRKT€47.70
LEONARD VALVE BP (BYPASS) Bypass | CR9GUH BP (BYPASS)BP (BYPASS)€47.70
LEONARD VALVE 37C30A Dial Thermometer | CR9GUJ 37C30A37C30A€226.60
LEONARD VALVE DT (N/A FOR 170A, 170, 170D) Dial Thermometer | CR9GUK DT (N/A FOR 170A, 170, 170D)DT (N/A FOR 170A, 170, 170D)€429.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEONARD VALVE BV(3) 270/269 LF Ball Valve
€233.64 /unit