Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 1852122 Band Saw Blade, 1 Inch Blade Width, 10 Feet 4-1/2 Inch Size, 0.035 Inch Blade Thickness | CR8UTA

LENOX TOOLS 1852122 Band Saw Blade, 1 Inch Blade Width, 10 Feet 4-1/2 Inch Size, 0.035 Inch Blade Thickness

Item: CR8UTA Model: 1852122Cross Ref: 53ZM35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialSteel
Cutting Edge StyleVariable
For Material Thickness1/4" to 3/4"
For Material Width3/4" to 2"
For Use WithBand Saws
Length124 1/2"
Materials CutAlloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Teeth Per Inch5/8
Thickness0.035"
Tip MaterialBi Metal
Use CaseProduction
Width1"
Blade Length124.5"
Blade SeriesSeries Classic Pro
Blade Thickness0.035"
Blade Width1"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)66.04
Ship width (cm)66.04

Product Variants

ProductModelTip MaterialTeeth Per InchCutting Edge StyleFor Material ThicknessFor Material WidthBlade MaterialUse CasePrice
LENOX 1805486 Band Saw Blade, 1 Inch Blade Width, 10 Feet 1 Inch Size, 0.035 Inch Blade Thickness | CR8UQW 1805486Bi Metal5/8Variable1/4" to 3/4"3/4" to 2"SteelProduction€87.06
LENOX 1818496 Band Saw Blade, 1 Inch Blade Width, 10 Feet 1 Inch Size, 0.035 Inch Blade Thickness | CR8UQX 1818496Bi Metal4/6Variable1/4" to 3/4"3/4" to 2"SteelProduction€88.87
LENOX 1804053 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CR8UQY 1804053Bi Metal3/4Variable1/2" to 1"2" to 5"SteelProduction€92.13
LENOX 1792847 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CR8UQZ 1792847Bi Metal4/6Variable1/4" to 3/4"3/4" to 2"SteelProduction€89.49
LENOX 1808937 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CR8URA 1808937Bi Metal2/3Variable1" to 2 1/2"5" to 10"SteelProduction€90.61
LENOX 1792718 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CR8URB 1792718Bi Metal5/8Variable1/4" to 3/4"3/4" to 2"SteelProduction€89.67
LENOX 1792719 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10-1/2 Inch Size, 0.035 Inch Blade Thickness | CR8URC 1792719Bi Metal5/8Variable1/4" to 3/4"3/4" to 2"SteelProduction€89.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 1852122 Band Saw Blade, 1 Inch Blade Width, 10 Feet 4-1/2 Inch Size, 0.035 Inch Blade Thickness
€95.95 /unit