Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 883-6250 Carbide Bur Round Nose Tree 5/8 Inch | AH4ABB 33ZV75

OSG 883-6250 Carbide Bur Round Nose Tree 5/8 Inch

Item: AH4ABB Model: 883-6250Cross Ref: 33ZV75
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationGrinding On A Wide Variety Of Materials
ApplicationFor Grinding On A Wide Variety Of Materials
Cutter Dia.5/8"
Cutting Edge TypeRight Hand
Cutting Length1"
End TypeRadius
Head Dia.5/8"
Head Length1"
Head MaterialCarbide
Head ShapeTree
List Number883
Material ApplicationAluminum, Non-Ferrous Metals, Plastic, Steel
Material Category ApplicationAluminum, Non-Ferrous Metals, Plastic, Steel
Max. Rpm40000 RPM
Overall Length2"
Shank Dia.1/4"
Shank MaterialHardened Steel
Shank Size1/4"
ShapeRound Nose Tree
Trade NumberSF-6A
CoatingBright (Uncoated)
Cut TypeAluminum
Head Diameter5/8"
Maximum Operating Speed40000 RPM
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)6.35
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizeHead Dia.Head ShapeEnd TypeHead MaterialPrice
OSG 883-2362 Carbide Bur 6mm Cut Diameter RH Cut | AH4AAV 33ZV69 883-2362SF-1MA75000 RPM16 mm6"-TreeRadiusCarbide€46.86
OSG 883-2500 Carbide Bur Round Nose Tree 1/4 Inch | AH4AAW 33ZV70 883-2500SF-1A70000 RPM5/8"1/4"1/4"TreeRadiusCarbide€47.56
OSG 883-3750 Carbide Bur Round Nose Tree 3/8 Inch | AH4AAX 33ZV71 883-3750SF-3A63000 RPM3/4"1/4"3/8"TreeRadiusCarbide€54.05
OSG 883-3750-60 Carbide Bur 9mm Cut Diameter RH Cut | AH4AAY 33ZV72 883-3750-60SF-3MA65000 RPM19 mm6"-TreeRadiusCarbide€54.05
OSG 883-5000 Carbide Bur Round Nose Tree 1/2 Inch | AH4AAZ 33ZV73 883-5000SF-5A50000 RPM1"1/4"1/2"TreeRadiusCarbide€72.02
OSG 883-5000-60 Carbide Bur 12mm Cut Diameter RH Cut | AH4ABA 33ZV74 883-5000-60SF-5MA55000 RPM25 mm6"-TreeRadiusCarbide€80.37
OSG 883-6250-60 Carbide Bur 16mm Cut Diameter RH Cut | AH4ABC 33ZV76 883-6250-60SF-6MA40000 RPM25 mm6"-TreeRadiusCarbide€120.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 883-6250 Carbide Bur Round Nose Tree 5/8 Inch
€116.46 /unit