Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 81G51 Lennox Motor, 1.2 Hp, 208/230V, 1-Phase, 825 Rpm | CR9GHF

LENNOX 81G51 Motor, 1.2 Hp, 208/230V, 1-Phase, 825 Rpm

Item: CR9GHF Model: 81G51Cross Ref: 161R68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,030.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Fits BrandLennox
Body Dia.5.6"
Capacitor RequiredIncluded
Frame48
Hp1/2 hp
Motor BearingsSleeve
Motor Design1-Phase
Motor Mounting PositionHorizontal
Motor Mounting TypeHub Rings
Motor Shaft RotationCCWLE
No. Of Speeds3
Oem Replacement BrandLennox
PhaseSingle
Product TypeBlower Motor
Shaft Dia.1/2"
Shaft Length2 1/2"
Usable @ 208vYes
Voltage208/230V

Shipping Info:

Ship weight (kg) 9.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltagePrice
LENOX 41C83 Lennox Condenser Motor, 1.2 Hp, 208/230V | CR9GFR 41C83-€665.45
LENOX 75W04 Lennox Constant Torque Motor | CR9GFT 75W04-€1,015.73
LENOX 98G89 Lennox Draft Motor, 1/25 Hp, 1-Phase, 208/230V | CR9GFU 98G89-€220.80
LENOX 33W13 Lennox Ecm Motor, 1 Hp, 1050 Rpm, 120/240V | CR9GFV 33W13-€1,432.24
LENOX 12F49 Lennox Fan Motor, 0.1 Hp, 208/230V, 1-Phase, 1075 Rpm | CR9GFW 12F49-€286.32
LENOX 51H75 Lennox Fan Motor, 1.4 Hp, 1-Phase, 460V | CR9GFX 51H75-€1,108.23
LENOX 61W89 Lennox Fan Motor, 1.4 Hp, 208/230V, 1-Phase | CR9GFY 61W89-€401.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENNOX 81G51 Motor, 1.2 Hp, 208/230V, 1-Phase, 825 Rpm
€1,030.85 /unit