Flat Shipping

Flat Shipping at €24.99 + VAT

LEICA NA520 Automatic Level, 300 ft Working Range, 20x, +/-1/2 Inch15 ft, 360 Deg | CR8TQE

LEICA NA520 Automatic Level, 300 ft Working Range, 20x, +/-1/2 Inch15 ft, 360 Deg

Item: CR8TQE Model: NA520Cross Ref: 53VU77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€482.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Level
Accuracy+/-1/2" @ 15 ft.
Aperture1 2/5"
FeaturesWater And Dust Resistant, 360° Horizontal Circle
Field Of View7 ft. @ 330 ft.
Horizontal Graduations
Horizontal Range360°
IncludesCarrying Case
Leveling Type3 Leveling Screws, Top Mounted Vial
Magnification20x
Minimum Focus3.3 ft.
Mounting Thread Size5/8"-11
Number Of Lenses2
Working Range300 ft.
MaterialAluminum

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMagnificationAccuracyWorking RangeHorizontal RangeApertureField Of ViewMinimum FocusIncludesPrice
LEICA NA320 Automatic Level, 300 ft Working Range, 20x, +/-1/2 Inch15 ft, 360 Deg | CR8TQD NA32020x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€357.27
LEICA NA524 Automatic Level, 300 ft Working Range, 24x, +/-1/2 Inch15 ft, 360 Deg | CR8TQF NA52424x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€545.97
LEICA NA532 Automatic Level, 300 ft Working Range, 32x, +/-1/2 Inch15 ft, 360 Deg | CR8TQG NA53232x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€615.24
LEICA NA332 Automatic Level, 300 ft Working Range, 32x, +/-1/2 Inch15 ft, 360 Deg | CR8TQH NA33232x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€432.76

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEICA NA520 Automatic Level, 300 ft Working Range, 20x, +/-1/2 Inch15 ft, 360 Deg
€482.89 /unit