Flat Shipping

Flat Shipping at €24.99 + VAT

LEICA NA332 Automatic Level, 300 ft Working Range, 32x, +/-1/2 Inch15 ft, 360 Deg | CR8TQH

LEICA NA332 Automatic Level, 300 ft Working Range, 32x, +/-1/2 Inch15 ft, 360 Deg

Item: CR8TQH Model: NA332Cross Ref: 53VU76
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€485.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Level
Accuracy+/-1/2" @ 15 ft.
Aperture1 2/5"
FeaturesWater And Dust Resistant, 360° Horizontal Circle
Field Of View7 ft. @ 330 ft.
Horizontal Graduations
Horizontal Range360°
IncludesCarrying Case
Leveling Type3 Leveling Screws, Top Mounted Vial
Magnification32x
Minimum Focus3.3 ft.
Mounting Thread Size5/8"-11
Number Of Lenses2
Working Range300 ft.
Focus Diameter (minimum)3.3125 ft.
Ip RatingIP54
MaterialAluminum
Number Of Level Vials0
Number Of Plumb Vials1
Total Number Of Vials0
Tripod Thread Size5/8"-11
Vernier Reading17 arc min.
Vertical Graduations
Working Range (maximum)300 ft.

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMagnificationAccuracyWorking RangeHorizontal RangeApertureField Of ViewMinimum FocusIncludesPrice
LEICA NA320 Automatic Level, 300 ft Working Range, 20x, +/-1/2 Inch15 ft, 360 Deg | CR8TQD NA32020x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€357.27
LEICA NA520 Automatic Level, 300 ft Working Range, 20x, +/-1/2 Inch15 ft, 360 Deg | CR8TQE NA52020x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€484.02
LEICA NA524 Automatic Level, 300 ft Working Range, 24x, +/-1/2 Inch15 ft, 360 Deg | CR8TQF NA52424x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€545.97
LEICA NA532 Automatic Level, 300 ft Working Range, 32x, +/-1/2 Inch15 ft, 360 Deg | CR8TQG NA53232x+/-1/2" @ 15 ft.300 ft.360°1 2/5"7 ft. @ 330 ft.3.3 ft.Carrying Case€615.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEICA NA332 Automatic Level, 300 ft Working Range, 32x, +/-1/2 Inch15 ft, 360 Deg
€485.29 /unit