Flat Shipping

Flat Shipping at €24.99 + VAT

LEICA L4P1 Pendulum Self-Leveling Line and Dot Laser Level, Horizontal and Vertical | CD2LDG 48WL15

LEICA L4P1 Pendulum Self-Leveling Line and Dot Laser Level, Horizontal and Vertical

Item: CD2LDG Model: L4P1Cross Ref: 48WL15
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLine and Dot Laser Level
Auto Leveling Range-3° to +3°
Auto ShutoffYes
Height6 3/8"
Indoor/outdoorIndoor/Outdoor
Laser Class2
Laser ColorRed
Length4.922"
Number Of Beams5
Number Of Level Vials3
Number Of Lines4
Number Of Plumb Vials1
Preset Angle180°
ProjectionHorizontal/Vertical
Range W/detector260 ft.
Range W/o Detector50 ft.
Total Number Of Vials4
Visual/audible IndicatorsYes
Width4.922"
IncludesAdapter, Target
Includes BatteriesBatteries Included
Laser Beam ColorRed
Laser Output1 mW
Mount TypeThumb Screw
Overall Depth4 15/16"
Overall Height6 3/8"
Overall Width4 15/16"

Shipping Info:

Ship weight (kg) 3.6158
Ship height (cm)16.19
Ship length (cm)12.54
Ship width (cm)12.54
Country of OriginCN

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEICA L4P1 Pendulum Self-Leveling Line and Dot Laser Level, Horizontal and Vertical