Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 7985 56 14 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBP

LEGRIS 7985 56 14 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT

Item: CH9VBP Model: 7985 56 14Cross Ref: 19H008
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Application - ValvesCompressed Air
Flow DesignSingle
Full Flow - ValvesYes
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - ValvesNot Rated
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Pipe Or Tube Size1/4"
Seal Material - Check ValvesNitrile
Seat Material - Check ValvesNitrile
3-a ComplianceNot Rated
Body MaterialPolymer
Check MechanismSwing
Connection Gender - Side 1Female
Connection Gender - Side 2Male
Connection Size - Side 21/4"
Connection TypeTube x MNPT
Connection Type - Side 1Tube
Connection Type - Side 2NPT
Hex Size3/4"
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length1.42"
Pipe Size1/4"
StandardsROHS COMPLIANT
Vacuum Service RatingNot Rated
Valve Body StyleInline

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.61
Ship length (cm)3.61
Ship width (cm)3.61
Country of OriginCN

Product Variants

ProductModelFlow DesignMounting OrientationPkg. Qty.Price
LEGRIS 7985 56 11 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBH 7985 56 11SingleHorizontal, Vertical1€32.91
LEGRIS 4895 18 18 Check Valve, Single Flow, Inline Spring, 316 SS, 3/8 Inch Pipe/Tube Size, 2Pk | CH9VBJ 4895 18 18SingleHorizontal, Vertical2€381.22
LEGRIS 7985 60 14 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBK 7985 60 14SingleHorizontal, Vertical1€40.76
LEGRIS 7985 60 18 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBL 7985 60 18SingleHorizontal, Vertical1€47.98
LEGRIS 4895 22 22 Check Valve, Single Flow, Inline Spring, 316 SS, 1/2 Inch Pipe/Tube Size, 2Pk | CH9VBM 4895 22 22SingleHorizontal, Vertical2€332.78
LEGRIS 4895 14 14 Check Valve, Single Flow, Inline Spring, 316 SS, 1/4 Inch Pipe/Tube Size, 2Pk | CH9VBN 4895 14 14SingleHorizontal, Vertical2€301.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 7985 56 14 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT
€39.89 /unit