Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 4895 14 14 Check Valve, Single Flow, Inline Spring, 316 SS, 1/4 Inch Pipe/Tube Size, 2Pk | CH9VBN

LEGRIS 4895 14 14 Check Valve, Single Flow, Inline Spring, 316 SS, 1/4 Inch Pipe/Tube Size, 2Pk

Item: CH9VBN Model: 4895 14 14Cross Ref: 1DFJ5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€369.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Application - ValvesGeneral Purpose
Flow DesignSingle
Full Flow - ValvesYes
Max. Steam Pressure - ValvesNot Rated
Mounting OrientationHorizontal, Vertical
Mounting Orientation - Check ValvesHorizontal, Vertical
Pipe Or Tube Size1/4"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginIT

Product Variants

ProductModelFlow DesignMounting OrientationPkg. Qty.Price
LEGRIS 7985 56 11 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBH 7985 56 11SingleHorizontal, Vertical1€32.91
LEGRIS 4895 18 18 Check Valve, Single Flow, Inline Spring, 316 SS, 3/8 Inch Pipe/Tube Size, 2Pk | CH9VBJ 4895 18 18SingleHorizontal, Vertical2€381.22
LEGRIS 7985 60 14 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBK 7985 60 14SingleHorizontal, Vertical1€40.76
LEGRIS 7985 60 18 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBL 7985 60 18SingleHorizontal, Vertical1€47.98
LEGRIS 4895 22 22 Check Valve, Single Flow, Inline Spring, 316 SS, 1/2 Inch Pipe/Tube Size, 2Pk | CH9VBM 4895 22 22SingleHorizontal, Vertical2€332.78
LEGRIS 7985 56 14 Meter Input Check Valve, Single Flow, Inline, Nickel Plated Brass/Nylon, Push x BSPT | CH9VBP 7985 56 14SingleHorizontal, Vertical1€33.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 4895 14 14 Check Valve, Single Flow, Inline Spring, 316 SS, 1/4 Inch Pipe/Tube Size, 2Pk
€369.89 /pack