Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 7305 56 14 Pneumatic Pressure Regulator, 7305, Technical Polymer, 1/4 Inch Inlet Size | CR8TAE

LEGRIS 7305 56 14 Pneumatic Pressure Regulator, 7305, Technical Polymer, 1/4 Inch Inlet Size

Item: CR8TAE Model: 7305 56 14Cross Ref: 19H005
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Adjustable Pressure Range15 psi to 115 psi
Body MaterialTechnical Polymer
Connection TypePush To Connect x MNPT
Gauge Port Size1/4"
Height3.047"
Inlet Size1/4"
Length0.891"
Max. Pressure115 psi
Max. Temp.158°F
Outlet Size1/4"
Seal MaterialNbr
Series7305
ApplicationIndustrial Use
Min. Operating Pressure15 psi
Min. Operating Pressure Differential0 psi
Outlet Connection Size1/4"
Overall Height3 1/16"
Overall Width7/8"
Pipe Size1/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.01
Ship length (cm)13.97
Ship width (cm)5.59
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 7305 56 14 Pneumatic Pressure Regulator, 7305, Technical Polymer, 1/4 Inch Inlet Size
€91.69 /unit