Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 7045 60 18 Valve, 3/8 Inch Push To Connect, 3/8 Inch NPT, 145 PSI | CR8RAK

LEGRIS 7045 60 18 Valve, 3/8 Inch Push To Connect, 3/8 Inch NPT, 145 PSI

Item: CR8RAK Model: 7045 60 18Cross Ref: 1DDX8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Directions Controlled1
Inlet Port TypePush To Connect
Max. Pressure145 psi
Max. Temp.158°F
Outlet Size3/8"
Outlet TypeNPT
Pressure14.5 psi to 145 psi
Adjustment MethodScrewdriver
ApplicationBottling, Dispensing, Filling, Packaging, Pneumatic Circuits
Body MaterialNylon
ConfigurationAngle
FinishGlass Reinforced
Flow Rate - Maximum72 SCFM
Inlet Port Connection Size3/8"
Inlet Port Connection TypePush On
Outlet Port Connection Size3/8"
Outlet Port Connection TypeNPT
Product TypeFlow Control Valve
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelOutlet SizeInlet SizeMax. Temp.Outlet TypeValve Outlet Port TypeValve Outlet Port SizeDirections ControlledMax. PressurePrice
LEGRIS 7770 62 00 Valve, 1/2 Inch Push to Connect, 1/2 Inch Push to Connect, 145 PSI | CR8QZF 7770 62 00--160°F-Push To Connect1/2"1145 psi€97.78
LEGRIS 7045 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZG 7045 56 141/4"1/4"158°FNPT--1145 psi€43.37
LEGRIS 7065 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZH 7065 56 141/4"1/4"158°FNPT--1145 psi€46.06
LEGRIS 7015 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZJ 7015 56 141/4"1/4"158°FNPT--1145 psi€35.46
LEGRIS 7065 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZK 7065 56 111/8"1/4"158°FNPT--1145 psi€32.88
LEGRIS 7665 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZL 7665 56 111/8"1/4"158°FNPT--1145 psi€37.64
LEGRIS 7045 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZM 7045 56 111/8"1/4"158°FNPT--1145 psi€42.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 7045 60 18 Valve, 3/8 Inch Push To Connect, 3/8 Inch NPT, 145 PSI
€93.08 /unit