Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 7665 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZL

LEGRIS 7665 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI

Item: CR8QZL Model: 7665 56 11Cross Ref: 1PFZ5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Directions Controlled1
Inlet Port TypePush To Connect
Inlet Size1/4"
Max. Pressure145 psi
Max. Temp.158°F
Outlet Size1/8"
Outlet TypeNPT
Pressure14.5 psi to 145 psi
Adjustment MethodScrewdriver
ApplicationAutomotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
Body MaterialNylon
ConfigurationInline
FinishNickel Plated
Flow Rate - Maximum7 SCFM
Inlet Port Connection Size1/4"
Inlet Port Connection TypePush On
Outlet Port1/8" MNPT
Outlet Port Connection Size1/8"
Outlet Port Connection TypeNPT
Overall Length1/16"
Product TypeFlow Control Valve
Seal MaterialNitrile
Standards1907/2006 (REACH), 2002/95/EC (ROHS), 97/23/EC (PED)

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginCN

Product Variants

ProductModelOutlet SizeInlet SizeMax. Temp.Outlet TypeValve Outlet Port TypeValve Outlet Port SizeDirections ControlledMax. PressurePrice
LEGRIS 7770 62 00 Valve, 1/2 Inch Push to Connect, 1/2 Inch Push to Connect, 145 PSI | CR8QZF 7770 62 00--160°F-Push To Connect1/2"1145 psi€97.78
LEGRIS 7045 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZG 7045 56 141/4"1/4"158°FNPT--1145 psi€43.37
LEGRIS 7065 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZH 7065 56 141/4"1/4"158°FNPT--1145 psi€46.06
LEGRIS 7015 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZJ 7015 56 141/4"1/4"158°FNPT--1145 psi€35.46
LEGRIS 7065 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZK 7065 56 111/8"1/4"158°FNPT--1145 psi€32.88
LEGRIS 7045 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZM 7045 56 111/8"1/4"158°FNPT--1145 psi€42.18
LEGRIS 7010 56 20 Valve, 1/4 Inch Push To Connect, 10-32 UNF, 145 PSI | CR8QZN 7010 56 20-1/4"158°F-UNF-1145 psi€34.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 7665 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI
€43.98 /unit