Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 7010 10 21 Valve, 10 mm Push To Connect, 1/2 Inch BSPP, 145 PSI | CR8QZU

LEGRIS 7010 10 21 Valve, 10 mm Push To Connect, 1/2 Inch BSPP, 145 PSI

Item: CR8QZU Model: 7010 10 21Cross Ref: 1DFN4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Directions Controlled1
Inlet Port TypePush To Connect
Max. Pressure145 psi
Max. Temp.158°F
Outlet Size1/2"
Outlet TypeBSPP
Pressure14.5 psi to 145 psi
Adjustment MaterialBrass
Adjustment MethodScrewdriver
ApplicationAutomotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
Body MaterialNylon
ConfigurationInline
FinishNickel Plated
For MediaCompressed Air
For Tube TypeFluoropolymer, Nylon, Polyurethane, Semi Rigid Nylon
Inlet Port10 mm BSPP
Inlet Port Connection Size10 mm
Inlet Port Connection TypeBSPP
Operating Pressure15 psi to 145 psi
Operating Pressure - Maximum145 psi
Operating Pressure - Minimum15 psi
Operating Temperature32°F to 158°F
Operating Temperature - Maximum158°F
Operating Temperature - Minimum32°F
Outlet PortG 1/2 BSPP
Outlet Port Connection SizeG 1/2
Outlet Port Connection TypeBSPP
Overall Height2"
Overall Length2"
Product TypeFlow Control Valve
Rotation360°
Seal MaterialNitrile
Standards1907/2006 (REACH), 2002/95/EC (ROHS), 97/23/EC (PED)

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginES

Product Variants

ProductModelOutlet SizeInlet SizeMax. Temp.Outlet TypeValve Outlet Port TypeValve Outlet Port SizeDirections ControlledMax. PressurePrice
LEGRIS 7770 62 00 Valve, 1/2 Inch Push to Connect, 1/2 Inch Push to Connect, 145 PSI | CR8QZF 7770 62 00--160°F-Push To Connect1/2"1145 psi€97.78
LEGRIS 7045 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZG 7045 56 141/4"1/4"158°FNPT--1145 psi€43.37
LEGRIS 7065 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZH 7065 56 141/4"1/4"158°FNPT--1145 psi€46.06
LEGRIS 7015 56 14 Valve, 1/4 Inch Push To Connect, 1/4 Inch NPT, 145 PSI | CR8QZJ 7015 56 141/4"1/4"158°FNPT--1145 psi€35.46
LEGRIS 7065 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZK 7065 56 111/8"1/4"158°FNPT--1145 psi€32.88
LEGRIS 7665 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZL 7665 56 111/8"1/4"158°FNPT--1145 psi€37.64
LEGRIS 7045 56 11 Valve, 1/4 Inch Push To Connect, 1/8 Inch NPT, 145 PSI | CR8QZM 7045 56 111/8"1/4"158°FNPT--1145 psi€42.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 7010 10 21 Valve, 10 mm Push To Connect, 1/2 Inch BSPP, 145 PSI
€62.40 /unit