Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3169 14 17 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x BSPP, 14 mm Tube OD | CR8QZD

LEGRIS 3169 14 17 Push-to-Connect Fitting, Polymer, Push-to-Connect x BSPP, 14 mm Tube OD

Item: CR8QZD Model: 3169 14 17Cross Ref: 791RG3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting Side A Connection TypePush To Connect
Fitting Side A Pipe Size14 mm
Fitting Side B Connection TypeBSPP
Fitting Side B Tube Outer Diameter14 mm
Length51 mm
MaterialPolymer
Max. Operating Pressure20 BarG
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Specific Fitting Angle90°
Specific Fitting ShapeElbow Adapter
Sub-brandLf3000(R)
System Of MeasurementMetric
Thread Size3/8"
Vacuum Rating755 mm hg
Fitting MaterialPolymer
Maximum Operating Pressure20 BarG
Overall Length51 mm
Standards2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3169 14 17 Push-to-Connect Fitting, Polymer, Push-to-Connect x BSPP, 14 mm Tube OD
€19.95 /unit