Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3166 55 56 Nylon, Push-to-Connect x Metric, 3/16 Inch Tube OD, 8 mm Pipe Size | CN8FWH

LEGRIS 3166 55 56 Nylon, Push-to-Connect x Metric, 3/16 Inch Tube OD, 8 mm Pipe Size

Item: CN8FWH Model: 3166 55 56Cross Ref: 791T36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter0.188"
Fitting Side B Connection TypeMetric
Fitting Side B Pipe Size8 mm
Length1.812"
MaterialNylon
Max. Operating Pressure290 psi
Max. Operating Temp.175°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeReducer
Sub-brandLf3000(R)
System Of MeasurementImperial/Metric
Thread Size8 mm
Vacuum Rating28 in. hg
Fitting MaterialNylon
Maximum Operating Pressure290 psi
Overall Length1 13/16"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3166 55 56 Nylon, Push-to-Connect x Metric, 3/16 Inch Tube OD, 8 mm Pipe Size
€5.32 /unit