Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-35 Hex Standoff, M3-0.5 Thread Size, 14 mm Body Length, 4.7 mm Thread Length, 6 mm Hex Width | CU7KED

USA SEALING ZSNDF-35 Hex Standoff, M3x0.5 Thread Size, SS, 14 mm Lg., 6 mm O.D.

Item: CU7KED Model: ZSNDF-35Cross Ref: 61JV07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length6.4 mm
ColorSilver
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Hex Width6 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length14 mm
MaterialStainless Steel
Outside Dia.6 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength80000 psi
Thread GenderMale To Female
Thread Length4.7 mm
Thread Pitch0.5 mm
Thread SizeM3 x 0.5
TypeMale To Female

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.61
Ship length (cm)0.64
Ship width (cm)0.61
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-35 Hex Standoff, M3x0.5 Thread Size, SS, 14 mm Lg., 6 mm O.D.
€6.88 /unit