Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3166 06 10 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect | CR8QXK

LEGRIS 3166 06 10 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect

Item: CR8QXK Model: 3166 06 10Cross Ref: 791RE0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorBlack
Compatible Copper Tube TypeNot Applicable
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon , Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter10 mm
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter6 mm
Length38 mm
MaterialPolymer
Max. Operating Pressure20 BarG
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Specific Fitting ShapeReducer
Sub-brandLf3000(R)
System Of MeasurementMetric
Vacuum Rating755 mm hg
Fitting MaterialPolymer
Maximum Operating Pressure20 BarG
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Overall Length38 mm
Standards2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3166 06 10 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect
€5.97 /unit