Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3109 60 17 Male Elbow, Nylon, Push-to-Connect x MBSPT, 3/8 Inch Pipe Size, Black, 10Pk | CJ2UAX

LEGRIS 3109 60 17 Male Elbow, Nylon, Push-to-Connect x MBSPT, 3/8 Inch Pipe Size, Black, 10Pk

Item: CJ2UAX Model: 3109 60 17Cross Ref: 4GXH1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
ApplicationAir, Cutting Fluids, Inert Gases, Vacuum
ColorBlack
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMBSPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length7/8"
Release TypeButton
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.21
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginCN

Product Variants

ProductModelTube SizeTemp. RangeConnection TypeMax. PressureMax. Operating Temp.Min. Operating Temp.Fitting MaterialFitting Side A Connection TypePkg. Qty.Price
LEGRIS 3699 08 13 Male Elbow 90 degree Tube x BSPP 8mm 1/4" | AA8GDE 18E494 3699 08 138 mm-4°F to +302°FTube x BSPP290 psi----1€19.68
LEGRIS 3199 04 13 Male Elbow 4mm Outer Diameter PSI 290 - Pack of 10 | AB2WXJ 1PFG9 3199 04 134 mm-4°F to +175°FTube x Male BSPP290 psi----10€152.89
LEGRIS 3109 06 13 Male Elbow Tube 6mm Pipe 1/4 Inch - Pack of 10 | AD7WTZ 4GWL3 3109 06 136 mm-4°F to +175°FTube x Male BSPT290 psi----10€87.97
LEGRIS 3109 12 21 Male Elbow Tube 12mm Pipe 1/2" - PK10 | AD7WUA 4GWL9 3109 12 2112 mm-4°F to +175°FTube x Male BSPT290 psi----10€256.09
LEGRIS 3199 14 17 Male Elbow, Nylon, Push-to-Connect x MBSPP, 3/8 Inch Pipe Size, Black, 10Pk | CJ2UAC 3199 14 17--------10€231.11
LEGRIS 3113 08 13 Male Elbow, Nylon, Push-to-Connect x MBSPT, 1/4 Inch Pipe Size, Black, 10Pk | CJ2UAD 3113 08 13--------10€91.66
LEGRIS 3199 12 21 Male Elbow, Nylon, Push-to-Connect x MBSPP, 1/2 Inch Pipe Size, Black, 10Pk | CJ2UAE 3199 12 21--------10€231.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3109 60 17 Male Elbow, Nylon, Push-to-Connect x MBSPT, 3/8 Inch Pipe Size, Black, 10Pk
€132.07 /pack