Flat Shipping

Flat Shipping at €24.99 + VAT

NEXTTEQ NX111M Detector Tube, Benzene, 2 To 50 Ppm, 1 To 25 Ppm/4 To 100 Ppm, 10 PK | CT4BHP

NEXTTEQ NX111M Detector Tube, Benzene, 2 To 50 Ppm, 1 To 25 Ppm/4 To 100 Ppm, 10 PK

Item: CT4BHP Model: NX111MCross Ref: 56HX66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Detector Tube ApplicationIndustrial Hygiene
Detects ForBenzene
For Use WithRP_Mfr No. NX-1000-100, NX-1000-130, NX-1000-150, NX-1000-200, NX-1000-230, NX-1000-250
MaterialGlass
Measurement Range2 ppm to 50 ppm, 1 ppm to 25 ppm, 4 ppm to 100 ppm
TipBreak Off
ApplicationIndustrial Hygiene
Break-off TipYes
CalibratedYes
Cas Number [new]71-43-2
Color ChangeWhite To Greenish Brown
Compatible PumpNEXTEQ NX-1000
Gas DetectedBenzene
Maximum Operating Temperature [new]104°F
Minimum Operating Temperature [new]32°F
Product TypeGas Detection Tube
Sampling MethodWith Pump
Sampling Time4 min (1 to 25 ppm), 4 min (2 to 50 ppm), 4 min (4 to 100 ppm)
Sampling Volume100 mL (1 Pump Stroke), 200 mL (2 Pump Stroke), 400 mL (4 Pump Stroke)
Shelf Life2 yrs.
Tube MaterialGlass

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDetects ForCompatible PumpGas DetectedMaterialTipBreak-off TipCalibratedSampling MethodPkg. Qty.Price
NEXTTEQ NX134 Detector Tube, 1/1-Dichloroethane, 10 To 160 Ppm, 10 PK | CT4BGJ NX1341, 1-Dichloroethan E--GlassBreak Off---5€106.41
NEXTTEQ NX135 Detector Tube, 1/2-Dichloroethane, 10 PK | CT4BGK NX1351, 2-Dichloroethan E--GlassBreak Off---5€101.80
NEXTTEQ NX217 Detector Tube, 1/2-Trichloroethane, 10 To 100 Ppm, 10 PK | CT4BGL NX2171, 2-Trichloroethan E--GlassBreak Off---5€99.51
NEXTTEQ NX113M Detector Tube, 1/3-Butadiene, 5 To 100 Ppm, 2.5 To 50 Ppm, 10 PK | CT4BGM NX113M1, 3-Butadiene--GlassBreak Off---10€99.51
NEXTTEQ NX139 Detector Tube, 1/3-Dichloropropane, 10 To 500 Ppm, 10 PK | CT4BGN NX1391, 3-Dichloropropane--GlassBreak Off---5€108.71
NEXTTEQ NX140 Detector Tube, 1/3-Dichloropropene, 0.5 To 10 Ppm, 10 PK | CT4BGP NX1401, 3-Dichloropropene--GlassBreak Off---5€99.51
NEXTTEQ NX136 Detector Tube, 2/2-Dichloroethyl Ether, 2 To 30 Ppm, 10 PK | CT4BGQ NX1362, 2-Dichloroethyl Ether--GlassBreak Off---5€99.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEXTTEQ NX111M Detector Tube, Benzene, 2 To 50 Ppm, 1 To 25 Ppm/4 To 100 Ppm, 10 PK
€96.10 /pack