Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3036 56 14 Female Bulkhead, Nylon, Push-to-Connect x FNPT, 1/4 Inch Tube O.D., Black, 10Pk | CJ2DTH

LEGRIS 3036 56 14 Female Bulkhead, Nylon, Push-to-Connect x FNPT, 1/4 Inch Tube O.D., Black, 10Pk

Item: CJ2DTH Model: 3036 56 14Cross Ref: 1PEN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Bulkhead
ApplicationAir
ColorBlack
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeFNPT
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Overall Length1 3/8"
Release TypeButton
Specific Fitting ShapeStraight Bulkhead Adapter
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.86
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3036 56 14 Female Bulkhead, Nylon, Push-to-Connect x FNPT, 1/4 Inch Tube O.D., Black, 10Pk
€152.96 /pack