Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0220 19 00 Hex Head Plug, Brass, M5 Fitting Pipe Size, Metric, 3/16 Inch Overall Length | CR8REU

LEGRIS 0220 19 00 Hex Head Plug, Brass, M5 Fitting Pipe Size, Metric, 3/16 Inch Overall Length

Item: CR8REU Model: 0220 19 00Cross Ref: 60XK23
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.97 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
Basic Fitting ShapePlug
Connection TypeMetric
Fitting MaterialBrass
GradeGrade C36000
Hex Size8 mm
Includes Pre-applied Thread SealantNo
Includes SealYes
Low Lead Compliance LevelNot Compliant
MagneticNo
Max. Operating Pressure290 psi
Max. Steam Pressure290 psi
Nominal Pipe SizeM5
Overall Length0.188"
Pipe Fitting MaterialBrass
Plug ConstructionCored
Plug Drive StyleHex
Seal MaterialNylon
Specific Fitting ShapeHex Head Plug With Washer
Temp. Range-40°F to +302°F
Fitting Connection TypeMetric
Material GradeC36000
Maximum Operating Pressure290 psi

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthConnection TypeFitting MaterialSpecific Fitting ShapeIncludes SealMax. Steam PressureNominal Pipe SizePrice
LEGRIS 0285 21 00 Internal Hex Head Plug, 316L Stainless Steel, 1/2 Inch Size Fitting Pipe Size, Male BSPT | CR8RCV 0285 21 002176 psi1/2"Male BSPTStainless SteelRecessed Hex PlugNo2176 psi1/2"€57.19
LEGRIS 0285 22 00 Internal Hex Head Plug, 316L Stainless Steel, 1/2 Inch Size Fitting Pipe Size, Male NPT | CR8RCW 0285 22 002176 psi1/2"MNPTStainless SteelRecessed Hex PlugNo2176 psi1/2"€55.35
LEGRIS 0285 13 00 Internal Hex Head Plug, 316L Stainless Steel, 1/4 Inch Size Fitting Pipe Size, Male BSPT | CR8RCX 0285 13 002176 psi3/8"Male BSPTStainless SteelRecessed Hex PlugNo2176 psi1/4"€39.52
LEGRIS 0285 10 00 Internal Hex Head Plug, 316L Stainless Steel, 1/8 Inch Size Fitting Pipe Size, Male BSPT | CR8RCY 0285 10 002176 psi0.312"Male BSPTStainless SteelRecessed Hex PlugNo2176 psi1/8"€37.04
LEGRIS 0285 11 00 Internal Hex Head Plug, 316L Stainless Steel, 1/8 Inch Size Fitting Pipe Size, Male NPT | CR8RCZ 0285 11 002176 psi0.312"MNPTStainless SteelRecessed Hex PlugNo2176 psi1/8"€31.33
LEGRIS 0285 27 00 Internal Hex Head Plug, 316L Stainless Steel, 3/4 Inch Size Fitting Pipe Size, Male BSPT | CR8RDA 0285 27 002176 psi5/8"Male BSPTStainless SteelRecessed Hex PlugNo2176 psi3/4"€60.33
LEGRIS 0285 17 00 Internal Hex Head Plug, 316L Stainless Steel, 3/8 Inch Size Fitting Pipe Size, Male BSPT | CR8RDB 0285 17 002176 psi3/8"Male BSPTStainless SteelRecessed Hex PlugNo2176 psi3/8"€55.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0220 19 00 Hex Head Plug, Brass, M5 Fitting Pipe Size, Metric, 3/16 Inch Overall Length
€7.97 /unit