GAST R4310A-2 Regenerative Blower, 1 Hp, 52 Inch Hg Max Op Pressure, 48 Inch Wc Max Vacuum | CP6HUC

GAST R4310A-2 Regenerative Blower, 1 Hp, 52 Inch Hg Max Op Pressure, 48 Inch Wc Max Vacuum

Item: CP6HUC Model: R4310A-2Cross Ref: 33K815
In Stock

Get it by Tuesday, Jun 17

€1,736.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegenerative Blower
Duty CycleContinuous
Frequency50/60 Hz
Housing MaterialAluminum
Inlet GenderFemale
Inlet Size1 1/2"
Max. Ambient Temp.104°F
Max. Flow Rate92 CFM
Max. Operating Pressure52 in. hg
Max. Vacuum48 in. wc
Maximum Flow Rate Vacuum92 CFM @ 48 in. hg
Mfr. SeriesGAST
Noise Level68 dBA
Outlet GenderFemale
Outlet Size1 1/2"
Outlet TypeNPT
Overall Depth12.82"
Overall Height11.81"
Overall Length12.82"
Phase3
Power Output1 hp
Thermal ProtectionNo
Voltage190-220/380-415/208-230/460V
Wattage0.75 kW
Current Rating3.4-3.2/1.6A
Enclosure RatingNEMA 56C
Enclosure TypeTotally Enclosed Fan-Cooled
Inlet TypeNPT
Maximum Air Temperature Rise90°F
Maximum Ambient Temperature104°F
Maximum Flow Rate92 CFM
Maximum Operating Pressure52 in. wc
Maximum Speed2850/3450 RPM
Maximum Vacuum48 in. wc
Output Power1 hp
SeriesGast Series
StandardsCE, CSA
Weight41 lbs.

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)62.23
Ship length (cm)59.69
Ship width (cm)64.77

Product Variants

ProductModelPower OutputMax. Operating PressureMax. Flow RateMax. VacuumInlet SizeOutlet SizeOverall DepthOverall LengthPrice
GAST R1102K-01 Regenerative Blower, 0.12 Hp, 28 Inch Hg Max Op Pressure, 26.5 Inch Wc Max Vacuum | CP6HTZ R1102K-013/25 hp28 in. hg27 CFM26.5 in. wc1"1"9 3/25"9 3/25"€1,051.79
GAST R7100A-3 Regenerative Blower, 10 Hp, 125 Inch Hg Max Op Pressure, 110 Inch Hg Max Vacuum | CP6HUF R7100A-310 hp125 in. hg425 CFM110 in. wc2 1/2"2 1/2"22 8/25"22 8/25"€5,707.91
GAST R2103NX Regenerative Blower, 0.33 Hp, 39 Inch Hg Max Op Pressure, 42 Cfm Max Flow Rate | CP6HUQ R2103NX33/100 hp39 in. hg42 CFM87 in. wc1"1"9 24/25"9 24/25"€1,239.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST R4310A-2 Regenerative Blower, 1 Hp, 52 Inch Hg Max Op Pressure, 48 Inch Wc Max Vacuum
€1,736.83 /unit