Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 0109 12 17 Male Elbow, 90 Degrees, Brass, Compression x MBSPT, 3/8 Inch Size Pipe Size, 12 mm Tube OD | CP2DMW

LEGRIS 0109 12 17 Male Elbow, 90 Degrees, Brass, Compression x MBSPT, 3/8 Inch Size Pipe Size, 12 mm Tube OD

Item: CP2DMW Model: 0109 12 17Cross Ref: 46M681
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€370.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ApplicationAir, Chemical Fluids, Fuel, Hydraulic Oil, Machining Oil, Potable Water , Chemical Fluids, Air, Fuel, Hydraulic Oil, Machining Oil, Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Compatible Tube MaterialAluminum, Copper, Thermoplastic
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter12 mm
Fitting Side B Connection TypeMBSPT
Fitting Side B Pipe Size3/8"
Hex Size22 mm
Length30 mm
Max. Operating Temp.250°F
Max. Pressure797 psi
Mfr. SeriesMetric Compression Series
Min. Operating Temp.40°F
System Of MeasurementMetric
Thread Size B3/8"
Tube Size15/32"
TypeCompression
Maximum Operating Pressure797 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature40°F
Overall Length30 mm
SeriesMetric Compression
Specific Fitting Shape90° Elbow Adapter
StandardsCNOMO: E07.21.115N, DI: 2002/95/EC (ROHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH), SAE J512

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2
Ship length (cm)3
Ship width (cm)0.3
Country of OriginFR

Product Variants

ProductModelTube SizeTemp. RangeConnection TypeMax. PressureMax. Operating Temp.Min. Operating Temp.Fitting MaterialFitting Side A Connection TypePkg. Qty.Price
LEGRIS 3699 08 13 Male Elbow 90 degree Tube x BSPP 8mm 1/4" | AA8GDE 18E494 3699 08 138 mm-4°F to +302°FTube x BSPP290 psi----1€19.68
LEGRIS 3199 04 13 Male Elbow 4mm Outer Diameter PSI 290 - Pack of 10 | AB2WXJ 1PFG9 3199 04 134 mm-4°F to +175°FTube x Male BSPP290 psi----10€152.89
LEGRIS 3109 06 13 Male Elbow Tube 6mm Pipe 1/4 Inch - Pack of 10 | AD7WTZ 4GWL3 3109 06 136 mm-4°F to +175°FTube x Male BSPT290 psi----10€87.97
LEGRIS 3109 12 21 Male Elbow Tube 12mm Pipe 1/2" - PK10 | AD7WUA 4GWL9 3109 12 2112 mm-4°F to +175°FTube x Male BSPT290 psi----10€256.09
LEGRIS 3199 14 17 Male Elbow, Nylon, Push-to-Connect x MBSPP, 3/8 Inch Pipe Size, Black, 10Pk | CJ2UAC 3199 14 17--------10€231.11
LEGRIS 3113 08 13 Male Elbow, Nylon, Push-to-Connect x MBSPT, 1/4 Inch Pipe Size, Black, 10Pk | CJ2UAD 3113 08 13--------10€91.66
LEGRIS 3199 12 21 Male Elbow, Nylon, Push-to-Connect x MBSPP, 1/2 Inch Pipe Size, Black, 10Pk | CJ2UAE 3199 12 21--------10€231.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 0109 12 17 Male Elbow, 90 Degrees, Brass, Compression x MBSPT, 3/8 Inch Size Pipe Size, 12 mm Tube OD
€370.64 /pack