LEESON M1130055.00 CM34D17FC2 DC Motor | AJ2WWC CM34D17FC2

LEESON M1130055.00 CM34D17FC2 / CM34D17FC2E Sub Fractional Motor, 0.25 HP, 90V, 1750 RPM

Item: AJ2WWC Model: M1130055.00Cross Ref: 36X857 / CM34D17FC2 / CM34D17FC2E
In Stock

Get it by Tuesday, Jun 17

€427.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps2.7A
AssemblyM1040132
Duty CycleContinuous
Efficiency81.5%
Form Factor1.38
Frame34
Hp1/4 hp
Insulation ClassClass F
LubricationPolyrex EM
Max. Ambient Temp.40°C
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationReversible
Mounting TypeC Face, Footless
Nameplate Rpm1750 RPM
PackagingPG659301.04F
RotationReconn
Service Factor1
Shaft Dia.5/8"
Torque9 lbs.-in.
TypeDF
Voltage90V DC

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)28.58
Ship length (cm)37.16
Ship width (cm)20.65
Country of OriginUS

Product Details:

    • Bearing OPE: 6201-13
    • Bearing PE: 6003
    • Eff 100%: 81.5%
    • Nameplate: M100414802
    • Winding: MD34271
    • GROUP: 1 A
    • Sub Group: A
    • Paint: M1305027.01

Product Variants

ProductModelVoltageHpNameplate RpmTorqueAmpsShaft Dia.Insulation ClassFramePrice
LEESON M1110003.00 980.535 DC Motor | AJ2WUL 980.535 M1110003.0090V DC1/25 hp1750 RPM23 oz.-in.0.7A5/16"Class H25€395.75
LEESON M1110015.00 980.539 DC Motor | AJ2WUP 980.539 M1110015.0090V DC1/15 hp3500 RPM19.2 oz.-in.0.7A5/16"Class F25€300.78
LEESON M1120013.00 CM31D17NZ1 DC Motor | AJ2WUT CM31D17NZ1 M1120013.0090V DC1/15 hp1750 RPM38.4 oz.-in.0.8A1/2"Class F31€311.14
LEESON M1120014.00 CM31D17NZ2 DC Motor | AJ2WUU CM31D17NZ2 M1120014.0090V DC1/10 hp1750 RPM57.6 oz.-in.1.1A1/2"Class F31€122.38
LEESON M1120027.00 CM31D18NZ10 DC Motor | AJ2WUV CM31D18NZ10 M1120027.0090V DC1/8 hp1750 RPM72 oz.-in.1.3A1/2"Class H31€382.64
LEESON M1120041.00 CM31D17NZ7 DC Motor | AJ2WUY CM31D17NZ7 M1120041.00180V1/10 hp1750 RPM57.6 oz.-in.0.55A1/2"Class F31€114.98
LEESON M1120042.00 CM31D17NZ8 DC Motor | AJ2WUZ CM31D17NZ8 M1120042.0090V DC1/6 hp1750 RPM96 oz.-in.1.8A1/2"Class F31€384.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON M1130055.00 CM34D17FC2 / CM34D17FC2E Sub Fractional Motor, 0.25 HP, 90V, 1750 RPM
€427.86 /unit