LEESON M009087.00 Farm Duty Motor, 3/4 hp, 1725 Rpm, 115/208-230VAC | CH6QAV 60PV43

LEESON M009087.00 M009087.00A Agricultural Motor, 0.75 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM

Item: CH6QAV Model: M009087.00Cross Ref: 60PV43 / M009087.00A
In Stock

Get it by Wednesday, Jun 11

€661.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFarm Duty Motor
ApplicationFarm Duty
Bearing TypeBall
Capacitor RequiredYes
Duty CycleContinuous
Efficiency75%
FinishEnamel
Frame56
Frame MaterialSteel
Frequency60 Hz
Full Load Amps10/5A
Hp3/4 hp
Max. Ambient Temp.105°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationCounter Clockwise
Motor TypeCapacitor Start
Mounting TypeRigid Base
No. Of Speeds1
Overall Length11 1/2"
Phase1
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Thermal ProtectionManual
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V AC
Ins. ClassClass B
Length Less Shaft9 5/8"
Motor ApplicationFarm Duty
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeRigid Base
Motor Thermal ProtectionManual
StandardsCSA (LR2025), UL (E49747)
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)66.32
Ship length (cm)29.21
Ship width (cm)65.89
Country of OriginCN

Product Variants

ProductModelFrame MaterialOverall LengthEfficiencyVoltageMotor Enclosure DesignFrameMotor Shaft DesignPhasePrice
LEESON M009088.00 Farm Duty Motor, 1 hp, 1725 Rpm, 115/208-230VAC | CH6QAW 60PV44 M009088.00Rolled Steel11 3/4"76%115/208-230V ACTotally Enclosed Fan Cooled56Keyed1€306.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON M009087.00 M009087.00A Agricultural Motor, 0.75 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM
€661.60 /unit