LEESON LM24787 SSA2S1.5TZ1C6027L14MB6TP2 HVAC Motor | AJ2WBL SSA2S1.5TZ1C6027L14MB6TP2

LEESON LM24787 SSA2S1.5TZ1C6027L14MB6TP2 Agricultural Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM

Item: AJ2WBL Model: LM24787Cross Ref: SSA2S1.5TZ1C6027L14MB6TP2
In Stock

Get it by Tuesday, Jun 17

€641.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
CodeH
Duty CycleContinuous
Enclosure TypeTotally Enclosed Air Over
Frame143TZ
Full Load Amps16.8/8.4A
Insulation ClassClass F
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCTR
Mounting TypeRigid Base
Nema DesignH
PackagingB
Phase1
Power1.12 kW
Power Factor79
Rpm3600 RPM
Service Factor1
Shaft Dia.7/8"
Thermal ProtectionAutomatic
Voltage115/230V AC

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)23.83
Ship length (cm)40.18
Ship width (cm)31.9
Country of OriginMX

Product Details:

    • Eff 100%: 70
    • Bearing OPE: 203
    • CC Number: EXEMPT
    • Bearing PE: 205
    • Winding: ZC212
    • GROUP: 3
    • Paint: VERIFY

Product Variants

ProductModelVoltageFrameMotor TypePower FactorPowerPhaseInsulation ClassThermal ProtectionPrice
LEESON LM24788 SS145A2S3TZ1B66L14MB6TP2 HVAC Motor | AJ2WBM SS145A2S3TZ1B66L14MB6TP2 LM24788230V AC145TZBTR99.22.24 kW1Class FAutomatic€218.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON LM24787 SSA2S1.5TZ1C6027L14MB6TP2 Agricultural Motor, 1.50 HP, 1 Phase, 60 Hz, 115/230V, 3600 RPM
€641.29 /unit