LEESON LM16772 AF4B25TC61Y General Purpose Motor 50-60 Hertz | AJ2VNB AF4B25TC61Y

LEESON LM16772 AF4B25TC61Y General Purpose Motor, 20 HP, 3 Phase, 60/50 Hz, 230/460 and 380-415V, 1800 and 1500 RPM

Item: AJ2VNB Model: LM16772Cross Ref: AF4B25TC61Y
In Stock

Get it by Thursday, Jun 12

€3,984.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
CodeG
Duty CycleContinuous
Frame284TC
Frequency50/60 Hz
Full Load Amps64/32A
Hp25 hp, 20 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationReversible
Motor TypeSquirrel Cage Induction Run
Mounting TypeRigid Base
Nameplate Rpm1800/1500 RPM
Nema DesignB, G
Output Kw18.7/14.9 kW
PackagingB
Phase3
Power Factor79
Service Factor1.15, 1.25
TypeTFL
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 126
Ship height (cm)56.87
Ship length (cm)88.9
Ship width (cm)66.04
Country of OriginUS

Product Details:

    • Bearing OPE: 6209
    • CC Number: CC004A
    • Bearing PE: 6312
    • Nameplate: 3B451-AZ-X-BCDLM-B-A-X
    • Winding: L2844017
    • GROUP: 1
    • Paint: VERIFY
    • S. F Amps: 80 / 40
    • Eff 100%: 93.6 / 93

Product Variants

ProductModelVoltageNameplate RpmHpFrequencyFull Load AmpsMotor TypeService FactorFramePrice
LEESON 102697.00 C4T17FK5B General Purpose Motor 50-60 Hertz | AJ2PNP C4T17FK5B 102697.00208-230/460V AC1800/1500 RPM1/3 hp50/60 Hz1.3/0.65ASquirrel Cage Induction Run1.25S56C-
RFQ
LEESON 102922.00 C4T17FK11A General Purpose Motor | AJ2PQE C4T17FK11A 102922.00208-230/460V AC1800 RPM1/3 hp60 Hz1.3/0.65ASquirrel Cage Induction Run1.15S56C-
RFQ
LEESON 110916.00 C6T17FK5G General Purpose Motor | AJ2QEB C6T17FK5G 110916.00208-230/460V AC1800 RPM3/4 hp60 Hz2.8/1.4ASquirrel Cage Induction Run1.1556C€808.08
LEESON 119418.00 C6T34FK133A General Purpose Motor | AJ2RBD 52ZW14 / C6T34FK133A 119418.00230/460V AC3600 RPM3 hp60 Hz8/4AThree Phase1.1556HC€1,037.14
LEESON 121179.00 C143T17FK9E General Purpose Motor 50-60 Hertz | AJ2RHH C143T17FK9E 121179.00230/460V AC1800/1500 RPM1 hp50/60 Hz3.2/1.6ASquirrel Cage Induction Run1.15143TC€944.96
LEESON 121180.00 C145T17FK26E General Purpose Motor 50-60 Hertz | AJ2RHJ C145T17FK26E 121180.00230/460V AC1800/1500 RPM1 1/2 hp50/60 Hz4.8/2.4ASquirrel Cage Induction Run1.15145TC€979.52
LEESON 121181.00 C145T17FK27E General Purpose Motor 50-60 Hertz | AJ2RHK C145T17FK27E 121181.00230/460V AC1800/1500 RPM2 hp50/60 Hz5.8/2.9ASquirrel Cage Induction Run1.25145TC€1,023.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON LM16772 AF4B25TC61Y General Purpose Motor, 20 HP, 3 Phase, 60/50 Hz, 230/460 and 380-415V, 1800 and 1500 RPM
€3,984.35 /unit