MARATHON MOTORS 5KH35JN3132T 4682 HVAC Motor | AJ2LBZ 4682

LEESON 5KH35JN3132T 4682 Fan and Blower Motor, 0.33 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM

Item: AJ2LBZ Model: 5KH35JN3132TCross Ref: 4682
In Stock

Get it by Tuesday, Jun 17

€405.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Duty CycleContinuous
Enclosure TypeDripproof
Frame56Z
Frequency60 Hz
Full Load Amps6.2/3.1A
Hp1/3 hp
Insulation ClassClass B
Motor Mounting PositionAll Angle
Motor Mounting TypeRigid Base
Motor Shaft RotationCCW
Motor TypeSplit Phase
Mounting TypeResilient Base
Number Of Speeds1
Phase1
Rpm1725 RPM
Service Factor1.35
Shaft Dia.1/2"
Shaft Length2 1/4"
Shaft OrientationHorizontal/Vertical
Thermal ProtectionAutomatic
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)19.05
Ship length (cm)32.08
Ship width (cm)17.63
HS code8501404040
Country of OriginMX

Product Details:

    • Starting Type: Switch and Mech
    • KVA Code: R
    • Drive End Bearing: BALL
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Product Variants

ProductModelHpFrameVoltageMotor Mounting PositionShaft LengthMotor Thermal ProtectionMotor Enclosure DesignNameplate RpmPrice
MARATHON MOTORS 048S17D2017 D107 HVAC Motor | AJ2KWB D107 048S17D20171/6 hp48115V ACHorizontal1 1/2"AutomaticOpen Dripproof-€249.41
MARATHON MOTORS 5KH39QN5512T 4701 HVAC Motor | AJ2KWP 4701 5KH39QN5512T1/4 hp48Y115V ACAll Angle1 1/2"AutomaticOpen Dripproof1725 RPM€210.52
MARATHON MOTORS 5KH32FN3083 H160 HVAC Motor | AJ2KWX H160 5KH32FN30831/4 hp48Z115V ACAll Angle1 22/25"NoDripproof1725 RPM€254.35
MARATHON MOTORS 5KH32HN5620T HG711 HVAC Motor | AJ2KXG HG711 5KH32HN5620T1/3 hp48Y115V ACAll Angle1 1/2"AutomaticOpen Dripproof1725 RPM€245.08
MARATHON MOTORS 048S17D2086 D143 HVAC Motor | AJ2KXL D143 048S17D20861/3 hp48115V ACHorizontal1.59"AutomaticDripproof1800 RPM€250.03
MARATHON MOTORS 5KH35MNA519T HG703 HVAC Motor | AJ2KXW HG703 5KH35MNA519T1/2 hp48Y115V ACAll Angle2 1/4"AutomaticOpen Dripproof1725 RPM€330.28
MARATHON MOTORS 5KH32JN3128 H164 General Purpose Motor | AJ2KYF H164 5KH32JN31281/3 hp48Z115V ACAll Angle1 22/25"NoDripproof1725 RPM€293.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 5KH35JN3132T 4682 Fan and Blower Motor, 0.33 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM
€405.60 /unit