MARATHON MOTORS 5KH32FN5586X Pump Motor Split Phase 1/3 Hp 1725 115v 48y | AC9UEL 3K068 / 4406

LEESON 5KH32FN5586X 4406 / 5KH32FN5586MX Carbonator Pump Motor, 0.33 HP, 1 Phase, 60 Hz, 115V, 1800 RPM

Item: AC9UEL Model: 5KH32FN5586XCross Ref: 3K068 / 4406 / 5KH32FN5586MX
In Stock

Get it by Monday, Jun 16

€250.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbonator Pump Motor
Bearing TypeBall
Body Dia.5 3/5"
Duty CycleContinuous
Frame48Y
Frame MaterialSteel
Full Load Amps5.6A
Hp1/3 hp
Hz60 Hz
Insulation ClassClass B
Length Less Shaft7 1/2"
Max. Ambient Temp.40°C
Motor ApplicationPump
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Mounting TypeCradle
Motor Shaft RotationCW/CCW
Motor Sub ApplicationCarbonator Pump
Motor Thermal ProtectionAutomatic
Motor TypeSplit Phase
MountingCradle
Mounting TypeCradle Base
Nominal Efficiency57.3%
Number Of Speeds1
Overall Height5.812"
Overall Length7 11/16"
Phase1
RotationClockwise/Counter Clockwise
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1/2"
Shaft Length1/4"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Height5 13/16"
Ins. ClassClass B
Motor BearingsBall
Motor DesignSplit-Phase
Motor Frame MaterialSteel
Motor Service Factor1.15
Nameplate Rpm1725 RPM
No. Of Speeds1
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight14 lbs.

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)19.05
Ship length (cm)32.08
Ship width (cm)17.63
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageHpMotor Enclosure DesignShaft Dia.Service FactorRotationOverall LengthFull Load AmpsPrice
MARATHON MOTORS 5KH37PNA479X Pump Motor Split Phase 3/4hp 1725 115/230 48y | AA2AJL 10A276 / HG714 5KH37PNA479X115/230V AC3/4 hpOpen Dripproof5/8"1Counter Clockwise9 1/8"10.4/5.2A€440.29
MARATHON MOTORS 5KH32GNB812X Pump Motor Split Phase 1/3hp 1725 220-240 48y | AC2GJN 2K457 / HG450 5KH32GNB812X240V AC1/3 hpOpen Dripproof5/8"1Clockwise/Counter Clockwise7 11/16"2.7A€292.01
MARATHON MOTORS 5KH32GNB813X Pump Motor Split Phase 1/4hp 1725 208-240 48y | AC2GJP 2K458 / H451 5KH32GNB813X208-240V AC1/4 hpOpen Dripproof5/8"1CW/CCW7 11/16"2.3-2.4A€277.19
MARATHON MOTORS 5KH32DN5587X Pump Motor Split Phase 1/4 Hp 1725 115v 48y | AC9UEK 3K067 / 4725 5KH32DN5587X115V AC1/4 hpOpen Dripproof1/2"1Clockwise/Counter Clockwise7 11/16"-€230.88
MARATHON MOTORS 5KH33GNA444X Pump Motor 1/3hp 1725 100-120/200-240v 48y | AE6MMK 5U257 / H683 5KH33GNA444X120/240V AC1/3 hpOpen Dripproof5/8"1Clockwise/Counter Clockwise7 15/16"2.7-2.8/5.5-5.6A€285.94
RFQ
MARATHON MOTORS 5KH36MNA445X Pump Motor 1/2hp 1725 100-120/200-240v 48y | AE6MML 5U258 / H684 5KH36MNA445X120/240V AC1/2 hpOpen Dripproof5/8"1Clockwise/Counter Clockwise8 3/4"3.4-3.6/7.1-7.2A€327.09
MARATHON MOTORS 5KH36MNB637X Pump Motor Split Phase 1/2 Hp 1725 115v 48y | AE7EBF 5XB87 / H926 5KH36MNB637X115V AC1/2 hpOpen Dripproof5/8"1.2Clockwise/Counter Clockwise8 3/4"7.2A€374.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 5KH32FN5586X 4406 / 5KH32FN5586MX Carbonator Pump Motor, 0.33 HP, 1 Phase, 60 Hz, 115V, 1800 RPM
€250.03 /unit