MARATHON MOTORS 5KCR49ZN0785S Farm Duty Motor Capacitor Start Tenv 1-1/2hp 1725rpm | AC6EZM 33L625 / C1909

LEESON 5KCR49ZN0785S C1909 General Purpose Farm Duty Motor, 1.50 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM

Item: AC6EZM Model: 5KCR49ZN0785SCross Ref: 33L625 / C1909
In Stock

Get it by Thursday, Jun 12

€610.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoultry Fan Motor
ApplicationFarm Duty
Bearing TypeBall
Capacitor RequiredYes
Duty CycleContinuous
Frame56
Frame MaterialRolled Steel , Steel
Frequency50/60 Hz
Full Load Amps14/7-7.2A
Hp1 1/2 hp
Keyway0.188" x 0.188"
Length Less Shaft12.062"
Max. Ambient Temp.40°C
Motor ApplicationPoultry Fans
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAutomatic
Mounting TypeCradle Base
Nameplate Rpm1725.0
Nominal Efficiency78.5%
Number Of Speeds1
Overall Length13.938"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.3
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft TypeSmooth
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)24.13
Ship length (cm)38.46
Ship width (cm)25.88
HS code8501406040
Country of OriginMX

Product Variants

ProductModelVoltageRpm RangeFrameMotor Sub ApplicationMotor Shaft DesignHpNameplate RpmMotor Thermal ProtectionPrice
MARATHON MOTORS 5KHC39QN9575T Farm Duty Motor Split Phase Tenv 1/4hp 1725rpm | AC2GGW 2K349 / H649 5KHC39QN9575T115/208-230V AC1701-1800 RPM48Belt Drive Fan/BlowerFlat1/4 hp1725 RPM-€126.48
MARATHON MOTORS 5KH49MN6057S Farm Duty Motor Split Phase Tenv 1/4hp 1140rpm | AC6EZD 33L617 / H137 5KH49MN6057S115V AC1101-1200 RPM56Direct Drive Fan/BlowerKeyed1/4 hp1140 RPM-€481.96
MARATHON MOTORS 5KH33JNA500S Farm Duty Motor Split Phase Tenv 1/3hp 1725rpm | AC6EZE 33L618 / X1904 5KH33JNA500S115V AC1701-1800 RPM48ZDirect Drive Fan/BlowerFlat1/3 hp-Automatic€252.12
MARATHON MOTORS 5KH42JN0328S Farm Duty Motor Split Phase Tenv 1/2hp 1725rpm | AC6EZG 33L620 / H247 5KH42JN0328S115/208-230V AC1701-1800 RPM56Direct Drive Fan/BlowerKeyed1/2 hp1725 RPM-€337.32
MARATHON MOTORS 5KCP36NNB059S Farm Duty Motor Psc Tenv 1/2 Hp 1075 Rpm | AC6EZH 33L621 / P251 5KCP36NNB059S115/230V AC1001-1100 RPM48ZDirect Drive Fan/BlowerFlat1/2 hp1075 RPM-€244.99
MARATHON MOTORS 5KCR49SN0493S Farm Duty Motor Capacitor Start Tenv 1hp 1725 Rpm | AC6EZL 33L624 / C1315 5KCR49SN0493S115/208-230V AC1701-1800 RPM56Direct Drive Fan/BlowerKeyed-1725/1425 RPMAutomatic€514.81
MARATHON MOTORS 5KH32FNA499S Farm Duty Motor 1/4 Hp 1725 Rpm 115v 48z | AD4QWG 42X612 / X1903 5KH32FNA499S115V AC1701-1800 RPM48ZDirect Drive Fan/Blower-1/4 hp1725 RPM-€220.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 5KCR49ZN0785S C1909 General Purpose Farm Duty Motor, 1.50 HP, 1 Phase, 60 Hz, 115/208-230V, 1800 RPM
€610.59 /unit