MARATHON MOTORS 5KCP49WN9813S P180 HVAC Motor | AJ2LKY P180

LEESON 5KCP49WN9813S P180 Condenser Fan Motor, 1 HP, 1 Phase, 60 Hz, 200-230/460V, 900 RPM

Item: AJ2LKY Model: 5KCP49WN9813SCross Ref: P180
Limited Availability
€191.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVAC Motor
Ambient Temp.40°C
Bearing TypeBall
Duty CycleContinuous
Enclosure TypeDripproof
Frame56Z
Frequency60 Hz
Full Load Amps6.3-6.4/3.2A
Hp1 hp
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionAll Angle
Motor Mounting TypeResillient Ring
Motor Shaft RotationSelective CCW
Motor Thermal ProtectionAutomatic
Motor TypePermanent Split Capacitor
Nameplate Rpm825 RPM
Number Of Speeds1
Phase1
Service Factor1
Shaft OrientationHorizontal/Vertical
Thermal ProtectionAutomatic
Voltage200-230/460V

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)19.05
Ship length (cm)44.93
Ship width (cm)19.53
HS code8501406040
Country of OriginMX

Product Details:

    • Starting Type: Squirrel Cage Induction
    • KVA Code: B
    • Drive End Bearing: BALL
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Product Variants

ProductModelVoltageHpNameplate RpmMotor Enclosure DesignMotor Mounting TypeMotor Mounting PositionMax. Ambient Temp.FramePrice
MARATHON MOTORS 5KCP49UN9811S P246 HVAC Motor | AJ2KZA P246 5KCP49UN9811S208-230V AC3/4 hp825 RPMDripproofResillient RingAll Angle40°C56Z€181.35
MARATHON MOTORS 5KCP49PN9812S P245 HVAC Motor | AJ2MAX P245 5KCP49PN9812S115/208-230V AC1/2 hp825 RPMDripproofResillient RingAll Angle40°C56Z€628.47
MARATHON MOTORS 5KCP49UN9613S P244 HVAC Motor | AJ2MEY P244 5KCP49UN9613S208-230/460V AC1 hp1075 RPMDripproofResillient RingAll Angle40°C56Z€841.44
MARATHON MOTORS 5KCP49UN9614S P185 HVAC Motor | AJ2MHQ P185 5KCP49UN9614S200-230V AC1 hp1075 RPMDripproofResillient RingAll Angle40°C56Z€176.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 5KCP49WN9813S P180 Condenser Fan Motor, 1 HP, 1 Phase, 60 Hz, 200-230/460V, 900 RPM
€191.88 /unit