MARATHON MOTORS 5KC35GNA488 Instant Rev Motor 1/4 Hp 1725 Rpm 115 V | AE6MMC 5U178 / CG382

LEESON 5KC35GNA488 CG382 Instant Reversing Motor, 0.25 HP, 1 Phase, 60 Hz, 115V, 1800 RPM

Item: AE6MMC Model: 5KC35GNA488Cross Ref: 5U178 / CG382
In Stock

Get it by Tuesday, Jun 17

€147.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstant Reverse Motor
Ambient Temp. Range40°C
ApplicationGarage/Gate Opener
Bearing TypeBall
Conduit Box LocationExterior
Duty CycleContinuous
Extended Thru-boltsYes
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps5.2A
Hp1/4 hp
Insulation ClassClass B
Length Less Shaft8.062"
Max. Ambient Temp.40°C
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft DesignFlat
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionNo
Motor TypeCapacitor Start
MountingBase, Extended Studs
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
Nominal Efficiency52.6%
Number Of Speeds1
Number Of Wires4
Overall Length9.562"
Phase1
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.1/2"
Shaft Length1 1/2"
Thermal ProtectionNone
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Motor ApplicationGarage/Gate Opener
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.35
No. Of Speeds1
StandardsCSA, UL RECOGNIZED
Weight14 lbs.

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)19.05
Ship length (cm)32.08
Ship width (cm)17.63
HS code8501404040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 5KC35GNA488 CG382 Instant Reversing Motor, 0.25 HP, 1 Phase, 60 Hz, 115V, 1800 RPM
€147.06 /unit