MARATHON MOTORS 5K49KN4563 K457 Brake Motor | AJ2MNQ K457

LEESON 5K49KN4563 K457 Brake Motor, 0.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AJ2MNQ Model: 5K49KN4563Cross Ref: 61KN03 / K457
In Stock

Get it by Tuesday, Jun 17

€1,118.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Motor
Ambient Temp.40°C
AssemblyF1 Only
Bearing ProtectionDouble Shield
Brake Model/seriesSeries 56000
Brake Rating3 lbs.-ft.
Break-down Torque97.8 lbs.-ft.
Conduit Box LocationExterior
Conduit Box PositionF1 Only
DesignB
Duty CycleContinuous
Frame56C
Frequency60 Hz
Full Load Amps0.9A
Hp1/2 hp
IncludesKey
Insulation ClassClass B
Inverter RatedNo
Length Less Shaft12 1/8"
Max. Ambient Temp.40°C
Motor ApplicationBrake Motor
Motor BearingsBall
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeC Face Footless
Motor Shaft DesignKeyed
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionThermostat
Motor TypeSquirrel Cage Induction Run
MountingRigid Base
Mounting TypeC Face, Footless
Nameplate Rpm1725 RPM
Nema DesignB
Nominal Efficiency78.5%
Number Of Speeds1
OrientationHorizontal
Output Kw0.37 kW
Overall Length14.062"
Phase3
Power0.37 kW
Rpm Range1701-1800 RPM
Service Factor1
Shaft Dia.5/8"
Shaft Length1.938"
Torque3 lbs.-ft.
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Warranty18 Months
Hz60 Hz
Ins. ClassClass B
Manufacturers Warranty Length18 Months
Motor Design3-Phase
Motor Service Factor1
No. Of Speeds1
StandardsCSA, UL RECOGNIZED
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)27.64
Ship length (cm)49.53
Ship width (cm)26.52
HS code8501514040
Country of OriginUS

Product Details:

    • Series: 56,000
    • Provisions: VERIFY
    • Starting Type: ACROSS THE LINE
    • KVA Code: L
    • Drive End Bearing: BALL
    • IP Code: 43
    • Opposite End Bearing: BALL
    • Drive End Bearing Size: 6203
    • Opposite End Bearing Size: 6203

Product Variants

ProductModelVoltageHpNameplate RpmBrake RatingMotor Thermal ProtectionFull Load AmpsOverall LengthPowerPrice
MARATHON MOTORS 5K49PN4565 K460 Brake Motor | AJ2LBJ K460 5K49PN4565230/460V AC3/4 hp1800 RPM6 lbs.-ft.No1.25A14.562"0.55 kW€1,312.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 5K49KN4563 K457 Brake Motor, 0.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€1,118.63 /unit