MARATHON MOTORS 145TTFR16036 GT3104 Close-Coupled Pump Motor | AJ2NVJ GT3104

LEESON 145TTFR16036 GT3104 / 145TTFR16036AA Close Coupled Pump Motor, 1.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

Item: AJ2NVJ Model: 145TTFR16036Cross Ref: 52NU03 / GT3104 / 145TTFR16036AA
In Stock

Get it by Tuesday, Jun 17

€998.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.7.286"
Cc NumberCC003A
Conduit Box LocationExterior
Conduit Box PositionF1 Only
Duty CycleContinuous
Efficiency86.5%
Frame145JM
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4.6/2.3A
Full Load Efficiency86.5%
Hp1 1/2 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating10:1 Variable Torque, 2:1 Constant Torque
Ip RatingIP43
Length Less Shaft11.688"
Max. Ambient Temp.40°C
Motor ApplicationPump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Mounting TypeFace, Base
Motor Shaft DesignKeyed Threaded
Motor Shaft RotationCW/CCW
Motor Sub ApplicationClose-Coupled Pump
Motor Thermal ProtectionNo
Motor TypeThree Phase
Nameplate Rpm1750 RPM
Nema DesignB
Nominal Efficiency86.5%
Number Of Speeds1
Overall Height7 1/4"
Overall Length15.938"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.7/8"
Shaft Length4 1/4"
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Height7 1/4"
Hz60 Hz
Ins. ClassClass F
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Service Factor1.15
No. Of Speeds1
StandardsCE MARK, CSA CERTIFIED, UL RECOGNIZED
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)37.47
Ship length (cm)57.15
Ship width (cm)42.7
HS code8501524000
Country of OriginUS

Product Variants

ProductModelVoltageHpNameplate RpmMotor Mounting TypeFrameMotor TypeNema DesignEfficiencyPrice
MARATHON MOTORS 143TTFR16046 GT3201 Close-Coupled Pump Motor | AJ2MGB GT3201 143TTFR16046575V AC1 hp1800 RPMRigid Base143JMVSquirrel Cage Inverter RatedB85.5%€179.15
MARATHON MOTORS 143TTFR16013 GT3203 Close-Coupled Pump Motor | AJ2MHP GT3203 143TTFR16013575V AC1 1/2 hp3600 RPMRigid Base143JMVSquirrel Cage Inverter RatedB84%€168.95
MARATHON MOTORS 145TTFR16067 GT3007 Close-Coupled Pump Motor | AJ2MTY GT3007 145TTFR16067200V AC2 hp1800 RPMRigid Base145JMVSquirrel Cage Inverter RatedA86.5%€220.74
MARATHON MOTORS 145TTFR16074 GT5104 Close-Coupled Pump Motor 50-60 Hertz | AJ2NAV GT5104 145TTFR16074230/460V AC1 1/2 hp1800 RPMC Face Footless145JMVSquirrel Cage Inverter RatedB86.5%€955.04
MARATHON MOTORS 145TTFR16071 GT3207 Close-Coupled Pump Motor | AJ2NHT GT3207 145TTFR16071575V AC2 hp1800 RPMRigid Base145JMVSquirrel Cage Inverter RatedA86.5%€192.63
MARATHON MOTORS 143TTFR16048 GT5001 Close-Coupled Pump Motor | AJ2NJE GT5001 143TTFR16048200V AC1 hp1800 RPMC Face, Footless-Squirrel Cage Inverter RatedB85.5%€181.76
MARATHON MOTORS 143TTFR16047 GT3001 Close-Coupled Pump Motor | AJ2NJP GT3001 143TTFR16047200V AC1 hp1800 RPMRigid Base143JMVSquirrel Cage Inverter RatedB85.5%€183.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 145TTFR16036 GT3104 / 145TTFR16036AA Close Coupled Pump Motor, 1.50 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM
€998.87 /unit