LEESON 140819.00 C213T17WB6A Washdown Motor 50-60 Hertz | AJ2TAR 48ZF89 / C213T17WB6A

LEESON 140819.00 C213T17WB6A General Purpose Motor, 7.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM

Item: AJ2TAR Model: 140819.00Cross Ref: 48ZF89 / C213T17WB6A
In Stock

Get it by Friday, Jun 13

€1,838.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Assembly210-009
Bearing TypeBall
Body Dia.9.63"
Cc NumberCC005A
CodeJ
ColorWhite
Conduit Box LocationExterior
DesignB
Duty CycleContinuous
FinishEpoxy Coated
Frame213T
Frame MaterialStainless Steel
Frequency50/60 Hz
Full Load Amps21.6-22.4/10.8A
Grease TypePolyrex EM
Hp7 1/2 hp
Insulation ClassClass F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft RotationCounter Clockwise Shaft End
Motor TypeThree Phase
Mounting TypeRigid Base
Nema DesignB
No. Of Speeds1
Nominal Efficiency91.5%
Overall Length18 11/16"
PackagingB
Phase3
Power5.6 kW
Power Factor72
Removable BaseNo
RotationReversible
Service Factor1.25
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Thermal ProtectionNone
TypeTF
Usable @ 200vNo
Usable @ 208vNo
Voltage230/460V AC
Hz50/60 Hz
Ins. ClassClass F
Length Less Shaft15 3/16"
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.40°C
Motor ApplicationWashdown
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nameplate Rpm1765 RPM
Product TypeWashdown Brake Motor
StandardsBISSC, CE, CSA, UL
Weight161 lbs.

Shipping Info:

Ship weight (kg) 72.225
Ship height (cm)36.2
Ship length (cm)57.48
Ship width (cm)40.97
Country of OriginMX

Product Details:

    • Bearing OPE: 6206
    • CC Number: CC005A
    • Bearing PE: 6209
    • Nameplate: 081341.02
    • Winding: T9495
    • GROUP: 3
    • Paint: WHITE - LEESON (EPOXY)
    • S. F Amps: 26-25.2 / 12.6
    • Eff 100%: 91.7 / 89.5

Product Variants

ProductModelVoltageHpFinishFrameFull Load AmpsNameplate RpmService FactorShaft Dia.Price
LEESON 112427.00 C6T17WB6G Washdown Motor | AJ2QHE 48ZF80 / C6T17WB6G 112427.00208-230/460V AC1/2 hpEpoxy Coated562A-1.155/8"€604.24
LEESON 112428.00 C6T17WB7G Washdown Motor | AJ2QHF 48ZF81 / C6T17WB7G 112428.00208-230/460V AC3/4 hpEpoxy Coated561.4A-1.155/8"€633.88
LEESON 119475.00 C6T17WB18A Washdown Motor | AJ2RCQ 52ZW10 / C6T17WB18A 119475.00208-230/460V AC1 hpEpoxy Coated143JM3.2/1.6A-1.155/8"€875.78
LEESON 121865.00 C143T17WB4A Washdown Motor 50-60 Hertz | AJ2RJW C143T17WB4A 121865.00230/460V AC1 hpUnfinished143T3.2/1.6A-1.27/8"€832.90
LEESON 121866.00 C145T17WB22A Washdown Motor 50-60 Hertz | AJ2RJX 48ZF84 / C145T17WB22A 121866.00230/460V AC2 hpEpoxy Coated145T-1745 RPM1.157/8"€1,039.16
LEESON 121869.00 C145T17WB23A Washdown Motor 50-60 Hertz | AJ2RKA 48ZF83 / C145T17WB23A 121869.00230/460V AC1 1/2 hpEpoxy Coated145T2.4A1750 RPM1.157/8"€844.00
LEESON 132196.00 C182T17WB10A Washdown Motor | AJ2RVN C182T17WB10A 132196.00230/460V AC3 hpEpoxy Coated182T7.8/3.9A-1.151 1/8"€1,315.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 140819.00 C213T17WB6A General Purpose Motor, 7.50 HP, 3 Phase, 60/50 Hz, 230/460 and 190/380V, 1800 and 1500 RPM
€1,838.36 /unit